Shop All Toilets
Mansfield
Toilet Bowl, 1.28 / 1.6 gpf, Siphon Jet, Wall Mount, Elongated, White
Mfr # 1301
Zoro # G7760195
product price: $146.99
/ea
Sold in multiples of 2 for $293.98
Free Shipping & Returns
Not eligible for select promotions
$293.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.28 / 1.6
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 15-3/4" |
Manufacturers Warranty Length | Limited Lifetime |
Bowl Depth | 26" |
Trapway Dia. | 1-7/8" |
Bowl Width | 15-5/8" |
Rim Height | 17" |
Bowl Height | 17" |
Spud Connection Size | 1-1/2" |
Description
Toilet Bowl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" x 5-1/2" Black Pipe Nipple Sch 80 (40409)
- MOEN Wand Kit - Matte Black (200014BL)
- CHICAGO FAUCET Manual, 4" Mount, Commercial 2 Hole Gooseneck Kitchen Faucet (521-GN2AE1ABCP)
- DECKO BAR TOWEL 24""DIAMOND CHR (38170)
- MANSFIELD Tank Toilet, 1.28 gpf, Gravity Fed Single Flush, Floor Mount, Elongated, White (137.3173.WHT)
- TOTO Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Cotton (MS854114EL#01)
- TOTO Aquia IV One-Piece Elongated Dual Flush 1.28 and 0.9 GPF Universal Height Cotton White (MS646234CEMFGN#01)
- KOHLER Elongtd 1.28 GPF Chair Hgt Toilet W/ Right-Hand Trip Lever & 10 Rgh-In, 1.28 gpf, White (3713-RA-0)
- KOHLER Toilet, Gravity Flush, Floor Mounted Mount, Round, Biscuit (5481-U-96)
- KOHLER Santa Rosa R360 Ch 1-Pc Eb 1.28, Toilet (30810-96)
- TOTO DRAKE II 1G WITH SS124 -COTTON (MS454124CUFG#01)
- Mansfield Toilets