Mansfield

Tank Toilet, 1.6 gpf, Gravity Fed Single Flush, Floor Mount, Elongated, White (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Toilets

Key Features

  • Mounting Style Floor
  • Bowl Shape Elongated
  • Color White
  • Gallons per Flush 1.6
  • Material Vitreous China
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Mansfield
  • MFR # 1384.1386.WHT
  • Zoro # G7760247
  • UPC #
    046587233271
  • Country of Origin United States
  • Category Toilets

Dimensions

Width 19-1/4"
Manufacturers Warranty Length Limited Lifetime
Bowl Depth 19-1/4"
Depth 29-1/8"
Rim Height 16-1/2"
Trapway Dia. 2"
Height 32-3/4"

Description

Tank Toilet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products