Shop All Toilets
Mansfield
Tank Toilet, 1.28 gpf, Gravity Fed Single Flush, Floor Mount, Elongated, White
Mfr # 137.3173.WHT
Zoro # G7760350
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.28
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 19-3/4" |
Manufacturers Warranty Length | Limited Lifetime |
Bowl Depth | 18" |
Depth | 29-1/4" |
Height | 31" |
Rim Height | 15-1/8" |
Trapway Dia. | 2" |
Description
Tank Toilet
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFI BRAND ALFI brand ABS17 17" Folding Teak Wood Shower Seat Bench W/ Backrest (ABS17-SA)
- APG 1" 316 Stainless Steel Part DP (310DPSS)
- CHICAGO FAUCET Metermix Actuator (3300-003KJKABNF)
- VIEGA Adapter (90880)
- MANSFIELD Toilet Bowl, 1.28 / 1.6 gpf, Siphon Jet, Wall Mount, Elongated, White (1301)
- AMERICAN STANDARD Cadet 1.1GPF R Elong Toilet Wh, 1.1 gpf, Pressure Assist Tank, Floor Mount, Elongated, White (2467.100.020)
- TOTO Toilet, 0.9/1.28 gpf, Dual Flush, Floor Mount, Elongated, Colonial White (CST494CEMFRG#01)
- THETFORD CORPORATION Thetford 33239 Closet Flange Seal (T6H-33239)
- KOHLER Elongated 1.28 GPF Chair Height Toilet W/ 10 Rough-In (3889-7)
- KOHLER Toilet, Gravity Flush, Floor Mounted Mount, Elongated, Biscuit (3998-U-96)
- KOHLER Toilet, Gravity Flush, Floor Mounted Mount, Round, White (31641-0)
- Mansfield Toilets