Shop All Toilet Bowls
Mansfield Plumbing Products
Mansfield Plumbing Products 2481012 1.28 GPF Mansfield Summit Left Hand Toilet Tank & Lid
Mfr # 2481012
Zoro # G804037414
product price: $541.99
/ea
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mansfield Plumbing Products
- MFR # 2481012
- Zoro # G804037414
- UPC # 46587208408
- Country of Origin China
- Category Toilet Bowls
Description
Features
- 1.28 GPF Mansfield Summit Left Hand Toilet Tank & Lid
- Front mount, chrome-plated metal trip lever
- For use with the following Mansfield bowl: 380, 382, 384 and 388
- Color: White
- Flush Capacity: 1.28 gpf
- Watersense Certified: YES
- Weight: 36 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Simplice Touchless Pull-Down Kitchen Sink Faucet (22036-CP)
- GENTEC HP Regulator, CGA-326, Inlet 0 to 250 PSI, Needle Valve, Relief Valve, Use with: Nitrous Oxide (HP152-DGK-C326-01-NR)
- SHARPE VALVES 1/4" FNPT Stainless Steel Ball Valve Inline (4353010740)
- SLOAN Gasket Vbf5 1-1/2 Gasket Slip Joint (0322001)
- TOTO Drake Elongated Universal Height Toilet Bowl Only with Cefiontect, Less Seat, Sedona Beige (C776CEFG#12)
- KOHLER Highline Tall Elongated Tall Height Toilet Bowl (22661-96)
- GERBER PLUMBING Avalanche Elite 1.28/1.6 GPF ADA Round Front Toilet Bowl Only in White (GAB21852)
- KOHLER Toilet Bowl, Wall Mount, Flush 1.1 gal. (K-84325-SS-0)
- KOHLER Toilet Bowl, Flush 1.1 to 1.6 gal., White (K-96057-SSL-0)
- KOHLER Toilet Bowl, Flush 1.28 or 1.6 gal., White (K-96064-0)
- TOTO Drake Elongated Universal Height Toilet Bowl Only with Cefiontect, Less Seat, Cotton (C776CEFG#01)
- Mansfield Plumbing Products Toilet Bowls