Shop All Manual Flush Valves
Mansfield
Mansfield 211-1112-P-4 Plastic Flush Valve
Mfr # 4591533
Zoro # G803897095
product price: $34.75
/ea
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mansfield
- MFR # 4591533
- Zoro # G803897095
- Country of Origin China
- Category Manual Flush Valves
Description
Features
- Product Type: Flush Valve
- Assembled Length: 11-1/2 in.
- Material: Plastic
- Adjustable: No
- Handles Included: Yes
- Hardware Included: Yes
- Finish: White
- Number in Package: 1
- 211 Plastic Flush Valves accommodates all trip levers direct or chain connection
- Includes shank gasket and locknut 11 1/2" Length
- Fits Tank models 125, 159, 160, 161, 165, 170, 171, 175, 180, 181, 190
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBINETTERIE BRESCIANE BRASS CHECK VALVE, FULL PORT BUBBLE TIGHT, 1/2 PSI CRACKING PRESSURE (100002-2)
- B & K Nibco 1/2 in. Solder X 1/2 in. D Solder Wrought Copper 90 Degree Elbow 1 pk (W01450T)
- LEGEND VALVE 1-1/4" T/S-15 80 MESH SCREEN (105-546)
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. PresFlo Trim Kit, Chrome (38250-CP)
- MANSFIELD Watersaver 3.5 GPF Flush Valve (86306007)
- ZURN 1.6 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet, Lever (Z6000AV-WS1)
- SLOAN Gem-2 111 Xl (3070004)
- COPERNICUS EDUCATIONAL PRODUCT Copernicus Educational Product CC4070-G Royal Small Tub - Green (CC4070-G)
- KOHLER Harken Single Flush Trip Lever (1422735-CP)
- KOHLER Mach Manual 0.125 Gpf Urinal Flushometer (80UM00D20-CP)
- SLOAN Royal 9611 (3918755)
- Mansfield Manual Flush Valves