Shop All Bird Baths & Feeders
Mansbestfriend
Single Cattail Bird Bath - Black Powdercoat
Mfr # MA31853
Zoro # G203683984
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mansbestfriend
- MFR # MA31853
- Zoro # G203683984
- UPC # 654204002263
- Country of Origin China
- Category Bird Baths & Feeders
Description
Designs, a Garden Accessories company, emphasizes unique, handforged, wrought iron, European furnishings for the home and garden. Items range from small hooks and brackets to large pavilions and arbors. We also offer birdbaths, birding & garden pole systems, trellises, statuary, composting products, and wood and metal furniture. In 2004, Designs introduced the Williamsburg Collection, offering reproductions as well as 17th and 18th century inspired designs for the contemporary home. Designs continues to add beautiful and unique items year after year, resulting in an unusually large product line. All our products are stocked in our warehouse for year round, prompt shipping. We take great pride in our exceptional customer service. Copper bowls is 12" in diameter.
Spiked support is 8" high.
Materials: Iron.
Collection: Large Birdbaths.
Dimensions: 8"H x 12"W.
Finish: Black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRILL MARK GRILL TOPPER WOK 12""X12"" (98121A)
- HIGH COUNTRY PLASTICS Metal Salt Block Holder, , 50 Lbs (SBH)
- APEX FCW ANCHOR FOOT PAD 3/4"" (77288)
- GENERAC Oil Filter (070185ES)
- MANSBESTFRIEND Wood Bachelor Dwelling Bat House (MA1526072)
- WOODLINK Large Ranch Feederw/Suet (NARANCH3)
- AUDUBON Audubon Oriole Feeder (NAO1)
- WOODLINK WoodLink WLH12 Brushed Copper Hummingbird Feeder - jewel cut glass medium (24911)
- PERKY-PET Feeder Hbird Dewdrop 32Oz (273)
- PACIFIC BIRD AND SUPPLY CO MEALWORM FEEDER (PB-0037)
- BEST-1 Hummingbird Feeder 8 oz Kit (BEST8KIT)
- Mansbestfriend Bird Baths & Feeders