Shop All Snow Shovels
This Product is Discontinued
Manplow
Snow Shovel, 48 in Aluminum U Handle Handle, HDPE Blade Material, 32 in Blade Width (Discontinued)
Mfr # REV32
Zoro # G1822018
This Product is Discontinued
Key Features
- Blade Material HDPE
- Blade Width 32 in
- Handle Type U-Shape
- Handle Material Aluminum
- Handle Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manplow
- MFR # REV32
- Zoro # G1822018
- UPC # 798304416008
- Country of Origin United States
- Category Snow Shovels
Dimensions
Blade Width | 32 in |
Handle Length | 48 in |
Blade Height | 12 in |
Details
Item | Snow Shovel |
Blade Material | HDPE |
Handle Type | U-Shape |
Handle Material | Aluminum |
Handle Grip - Snow Shovels and Snow Pushers | U Handle |
Weight | 7 lb |
Application | Snow |
Handle Grip | U Handle |
Description
Snow Pusher, Blade Material HDPE, Blade Width 32 in, Blade Height 12 in, Handle Length 48 in, Handle Type U-Shape, Handle Material Aluminum, U Handle, Weight 7 lb, Snow Pusher
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.