Shop All Snow Shovels
Manplow
Replacement EZ Glide Edge, HDPE Blade Material, 42 in Blade Width
Mfr # PROEGE42
Zoro # G1826279
product price: $53.69
/ea
$53.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material HDPE
- Blade Width 42 in
- Blade Height 2 1/2 in
- Weight 5 lb
- Fits Brand Manplow(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manplow
- MFR # PROEGE42
- Zoro # G1826279
- UPC # 798304390209
- Country of Origin United States
- Category Snow Shovels
Dimensions
Blade Width | 42 in |
Blade Height | 2 1/2 in |
Details
Item | Replacement EZ Glide Edge |
Blade Material | HDPE |
Weight | 5 lb |
Fits Brand | Manplow(R) |
For Use With | Snow Pusher |
For Use With Mfr. Model Number | PRO42 |
Application | Snow |
Description
Replacement EZ Glide Edge, Blade Material HDPE, Blade Width 42 in, Blade Height 2 1/2 in, Weight 5 lb, Replacement Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPS NOW 6 ft x 20 ft 20 Mil Tarp, Clear, Clear PVC (FS-CV20-0620)
- MI-T-M Packing Kit (70-0177)
- MTD Recoil Spring (932-05114)
- SWISHER Trimmer, Replacement Line (P3618)
- MANPLOW Snow Shovel, 48 in Aluminum U Handle Handle, HDPE Blade Material, 32 in Blade Width (PRO32 2PK)
- MANPLOW Boost Bar for MANPLOW U Handle (BOOSTBAR)
- MANPLOW Throw Bar for MANPLOW U Handle (THROWBAR)
- MANPLOW Snow Pusher, Blade 40" W, HDPE, 7 lb. (RevX40)
- MANPLOW Snow Pusher, Blade 48" W, HDPE, 8 lb. (RevX48)
- MANPLOW Snow Shovel, 48 in Aluminum U Handle Handle, HDPE Blade Material, 24 in Blade Width (PRO24)
- WESTWARD Snow Shovel, 37 in Wood D-Grip Handle, Steel Blade Material, 18 in Blade Width (6YU43)
- Manplow Snow Shovels