Shop All Snow Shovels
This Product is Discontinued
Manplow
Replacement Blade, 48 in Aluminum HDPE Blade Material, 24 in Blade Width (Discontinued)
Mfr # REV24-RB-U
Zoro # G0689221
This Product is Discontinued
Key Features
- Blade Material HDPE
- Blade Width 24 in
- Handle Material Aluminum
- Handle Type U-Shape
- Handle Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manplow
- MFR # REV24-RB-U
- Zoro # G0689221
- Country of Origin United States
- Category Snow Shovels
Dimensions
Blade Width | 24 in |
Handle Length | 48 in |
Blade Height | 15 in |
Details
Item | Replacement Blade |
Blade Material | HDPE |
Handle Material | Aluminum |
Handle Type | U-Shape |
Application | Snow |
Description
Replacement Blade, Blade Material HDPE, Blade Width 24 in, Blade Height 15 in, Handle Length 48 in, Handle Type U-Shape, Handle Material Aluminum, Replacement Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.