Shop All Fencing Hardware
Mannapro
Speedrite SI031D End-Strain Corner Insulator - Black
Mfr # SI031D
Zoro # G003708085
original price:
$59.29
10% off
$53.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mannapro
- MFR # SI031D
- Zoro # G003708085
- UPC # 9414731379631
- Country of Origin China
- Category Fencing Hardware
Description
End strain insulator suitable for medium strain use, deep grooves hold wire in place and prevent twisting. For use on the end of a fence. Long leakage path prevents arcing. UV stabilized for long life.
Specifications- Color: Black
- Attachment Method: Tie on with wire
- Attachment Position: Front
- Corner Insulator: Yes
- Insulator Conductor Type: Polyrope, Polywire, Wire
- Insulator Material: High Density Polyethylene
- Dimension: 3" H x 10" W x 10" L
- Weight: 1.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNION TOOLS 30 in W Snow Shovel with 42 in L Handle, Poly/Wood, D Grip Handle (1628600GR)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 110.5" H, Olefin Fabric, Hunter Green (194061013168)
- JARWARE Regular Mouth Decorative Jar Lid Honey Dripper (82653)
- CORE TARPS 12 ft L x 0.5 mm H x 9 ft W Heavy Duty 8 Mil Tarp, Blue, Polyethylene (CT-405-9X12)
- MANNAPRO Speedrite 805194 165 ft. Electric Fencing Bungy Cord - White (805194)
- MANNAPRO Speedrite 814888 AN20 Electric Fence Energizer; 0.04 Joule - Red (814888)
- MANNAPRO Speedrite 820847 Multi-Fit Rod Post Insulator for 0.25 x 0.625 in. Rods - Black (820847)
- LOCKEY USA Lockey 1-5/8in Adapter for Installing the SUMO GL2 on Chain Link Gates (GL2LINX158)
- TARTER 2 in. HD Tube Gate Hinge Galvanized (CHHDG)
- GAN EDEN 817216 Electric Fence Cut Out Switch (GA136853)
- DARE PRODUCTS 25CT Pinlock Insulator (2550-25)
- Mannapro Fencing Hardware