Shop All Fencing Hardware
Mannapro
Speedrite SI025SP Replacement Insulator for Pinlock Wire Offset - Black
Mfr # SI025SP
Zoro # G603708133
$42.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mannapro
- MFR # SI025SP
- Zoro # G603708133
- UPC # 9414731423587
- Country of Origin China
- Category Fencing Hardware
Description
Features
- High tensile galvanized steel frame securely attaches to existing fence wire
- Electrified wire sits 12" from existing fence
- Extends the life of barb and woven wire fences
- Ideal for large properties with high powered energizers
- All Speedrite energizers with 6 joules of output energy or smaller.
- Color: Black
- Attachment Method: Nails/Screws
- Attachment Position: Front or Back
- Corner Insulator: No
- Insulator Conductor Type: Polywire, Wire
- Insulator Material: High Density Polyethylene
- Dimension: 3.30" H x 10" W x 17" L
- Weight: 1.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Seat Switch 430-457 For Grasshopper 183870 (430-457)
- OREGON Air Filter Kit (30-333)
- COBRACO Four-Arm Tree w/4 Baskets (HB4T-A)
- MTD Cable-Adjust 48 (946-04729)
- MANNAPRO Speedrite 820847 Multi-Fit Rod Post Insulator for 0.25 x 0.625 in. Rods - Black (820847)
- MANNAPRO Speedrite 814888 AN20 Electric Fence Energizer; 0.04 Joule - Red (814888)
- MANNAPRO Speedrite 805194 165 ft. Electric Fencing Bungy Cord - White (805194)
- ARCH MAILBOXES OASIS PM LOCKBL MLBOX BK (6200B-10)
- TRU-TEST GROUP Tru Test 817369 PS5 Solar Fence Energizer (183797)
- GALLAGHER Gallagher G68704 Wood Post Pinlock Insulator; Black; Pack - 25 (195920)
- NUVO IRON BLACK GALVANIZED STEEL DELUXE TRADITIONAL POST LATCH (DTPLUH)
- Mannapro Fencing Hardware