Shop All Fencing Hardware
Mannapro
Speedrite SA111 30 in. T Handle Ground Rod - Silver
Mfr # SA111
Zoro # G803708032
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mannapro
- MFR # SA111
- Zoro # G803708032
- UPC # 9414731417388
- Country of Origin China
- Category Fencing Hardware
Description
30' long galvanized steel ground rod with 6 Galvanized steel rod with tapered end used to create a ground system for your electric fence 6" handle and tapered end used to create a ground system for temporary electric fences that will be moved frequently.
Specifications- Color: Silver
- Material: Aluminum
- Size: 30 in.
- Dimension: 30.50" H x 6" W x 0.5" L
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINNING TONGUE PLATE 4 Ring Elevator Leverage Bit with Extended Plate 5-1/2" (3383-5-1/2)
- MTD Rod-Shift (747-1152)
- K&H PET PRODUCTS Heated A-Frame Cat House Gray / Black 18" x 14" x 14" (3880)
- MAKITA Mulching Plug, XML05 (191D46-2)
- MANNAPRO Speedrite 805194 165 ft. Electric Fencing Bungy Cord - White (805194)
- MANNAPRO Speedrite 820847 Multi-Fit Rod Post Insulator for 0.25 x 0.625 in. Rods - Black (820847)
- YARDGARD Carriage Bolt w/Nut, 5/16-18"x1-1/4" (328502C)
- DARE PRODUCTS 15CT YEL TPost Extender (SNUG-X5TP-15)
- YARDGARD Chain Link Post Cap, 1-5/8", Alum. (328560C)
- WORENS FENCE ENERGIZER 20ACRE (DE120)
- HEAT WAVE Gripple Joiner 30 Count (HE3857501)
- Mannapro Fencing Hardware