Shop All Cutting Pliers
Mannapro
Speedrite SA070 Maun Fencing Pliers - Red
Mfr # SA070
Zoro # G503991291
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mannapro
- MFR # SA070
- Zoro # G503991291
- UPC # 941473110387
- Country of Origin China
- Category Cutting Pliers
Description
8" parallel action, side cutting pliers for use with high tensile wire. Plastic covered handle. It can be used with the carry handle or on mounting post. 3:1 gear ratio and sold steel crank.
Specifications- Color: Red
- Product Material: Aluminum
- Dimension: 1" H x 3.50" W x 11.10" L
- Weight: 1.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Seymour 7019226 36 in. 3.5 lbs S400 Jobsite Single Bit Michigan Axe (7019226)
- INGERSOLL-RAND Air Die Grinder, Right Angle, FNPT 1/4 in, 21,000 RPM, Ball Bearing Type, Safety Lock, Aluminum (301B)
- STARRETT Band Saw Blade, 10 ft. 8" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-10-08)
- WESTWARD Alloy Steel Plug Tap, 12-24 UNC (CCT1060-52)
- WIHA Soft Grip Combination Pliers 6.3" (32603)
- C.K SensoPlus ESD Side Cutter Full Flush Cut 115mm (T3781DF-115)
- PROTO 6-1/2" DIAG CUTTERS (POFA-391.16AVSE)
- CRESCENT 7 in. Alloy Steel Diagonal Pliers (5427CVN)
- KNIPEX X-Cut Compact Diagonal Cutter, 6 1/4 (73 02 160)
- URREA Long nose side cut with spring plier 6-5/8" (226GR)
- ROADPRO Diagonal Cutting Pliers, 6-1/2" (RPS2076)
- Mannapro Pliers