Shop All Fencing Hardware
Mannapro
Speedrite SA0448M 26 ft. Electrifies Gateways Wide
Mfr # SA0448M
Zoro # G803708162
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mannapro
- MFR # SA0448M
- Zoro # G803708162
- UPC # 9414731101171
- Country of Origin China
- Category Fencing Hardware
Description
Electrifies gateways up to 26' wide. Fully insulated, heavy duty handle with protective guards and non-slip grip. Versatile and easy to install. Galvanized rust resistant spring.
Features- Lightweight high strength aluminum construction suitable for high strain electric fences
- In line wire strainer can be added to fence without cutting wire
- Heavy duty insulated handle, wood post pinlock insulator, gate activator and galvanized spring.
- Color: Red
- Material: Aluminum
- Dimension: 3" H x 9" W x 11" L
- Weight: 1.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROSS Ross Root Feeder (EGP12044)
- E-Z-GO Golf Car Solenoid, 36V for TXT (27855G01)
- MICHIGAN PEATMPANY GDNMag 40LB CompManure (5240)
- STENS Roll Pin Kit 415-307 For 375 Piece Kit (415-307)
- MANNAPRO Speedrite 805194 165 ft. Electric Fencing Bungy Cord - White (805194)
- MANNAPRO Speedrite 820847 Multi-Fit Rod Post Insulator for 0.25 x 0.625 in. Rods - Black (820847)
- MANNAPRO Speedrite 814888 AN20 Electric Fence Energizer; 0.04 Joule - Red (814888)
- ZAREBA T-POST CLIP SILVER, 25PK (TPWC25)
- SPECIAL SPEECO PRODUCTS Gate Wheel (S16100600)
- LOCKEY Chain Link Mounting Kit For TB950 Gate Closer (TB950 LINX)
- TENAX Fence Ties, 7", Black, PK500 (30012009)
- Mannapro Fencing Hardware