Shop All Fencing Hardware
Mannapro
Speedrite 834994 S500 Solar Energizer; 0.5 Joule - Red
Mfr # 834994
Zoro # G103708350
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mannapro
- MFR # 834994
- Zoro # G103708350
- UPC # 9414731401875
- Country of Origin China
- Category Fencing Hardware
Description
The Speedrite S500 is a .5J solar energizer that powers up to 5 miles or 20 acres of electric fencing. All in one solar unit requires minimal sunlight.
Features- Ideal for smaller applications, strip grazing and portable fencing as well as remote areas
- Battery saver - microprocessor technology adjusts output energy depending on the battery condition
- No load voltage 9500
- An internal rechargeable 12 v gel cell battery and fence leads
- Indicator light and 5 watt solar panel
- Color: Red
- Power Source: 12V DC Battery
- Acres Controlled: 1 to 20
- Energizer Distance: 5 Miles
- Output Joule: 0.5
- Dimension: 16.5" H x 9" W x 15" L
- Weight: 14 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURE GARDEN 9-Foot Outdoor Patio Umbrella, Red (50-101-R)
- SPYKER SPREADERS 25# Commercial Bag Spreader (BCS25)
- PARKER MC CRORY MFG CO Parmak Magnum Solar Pak12 Solar Fence Charger (MAG12-SP)
- ORTHO 32 Oz. Ready To Spray Nutsedge Weed Killer (9901910)
- MANNAPRO Speedrite 814888 AN20 Electric Fence Energizer; 0.04 Joule - Red (814888)
- MANNAPRO Speedrite 820847 Multi-Fit Rod Post Insulator for 0.25 x 0.625 in. Rods - Black (820847)
- MANNAPRO Speedrite 805194 165 ft. Electric Fencing Bungy Cord - White (805194)
- FIELD GUARDIAN Complete Grounding Kit - 6ft (900125)
- SIMPSON STRONG-TIE Simpson Strong-Tie 5005057 7.5 x 6 in. Steel Post Base (5005057)
- YARDGARD Chain Link Wood Adaptor Set, 2-3/8" (328594C)
- ZAREBA Insulatr Pinlock Bag/25 (2249-25)
- Mannapro Fencing Hardware