Shop All Fencing Hardware
Mannapro
Speedrite 822467 Standard Joint Clamp - Black; Pack of 20
Mfr # 822467
Zoro # G903708086
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mannapro
- MFR # 822467
- Zoro # G903708086
- UPC # 9414731414202
- Country of Origin China
- Category Fencing Hardware
Description
Features
- Creates an effective electrical connection between wires.
- Solid zinc for superior corrosion resistance.
- For wires up to 12 ga.
- Pack of 20
- Color: Black
- Capacity: 12 Gauge
- Dimension: 4" H x 3" W x 3" L
- Weight: 1.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Cable, Clutch (7100263YP)
- CHAMPION SPORTS Basketball Goal Net, .54 lb., Size 21in. (410)
- A.R. NORTH AMERICA Gauge, 0-3000 psi (SEC-201L-254P)
- STENS Gas Damper Replaces Oem : Bobcat 4165499 Compressed Length: 7 241-335 (241-335)
- MANNAPRO Speedrite 805194 165 ft. Electric Fencing Bungy Cord - White (805194)
- MANNAPRO Speedrite 820847 Multi-Fit Rod Post Insulator for 0.25 x 0.625 in. Rods - Black (820847)
- YARDGARD Chn Lnk Tp Rail Sleeve, 1-3/8"x6 ft. (328592C)
- YARDGARD Carriage Bolt w/Nut, 3/8-16"X2" (328503C)
- NUVO IRON 4in. x 4in. Low Profile Eazy Cap. Copper. Fits over 6in x 6in nominal posts (PCP25COP)
- DARE PRODUCTS Wire StrainerTightener (1703)
- DO IT BEST Rabbit Guard Nonvinyl Fencing (703849)
- Mannapro Fencing Hardware