Shop All Fencing Hardware
Mannapro
Speedrite 820847 Multi-Fit Rod Post Insulator for 0.25 x 0.625 in. Rods - Black
Mfr # 820847
Zoro # G003708108
product price: $22.55
/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mannapro
- MFR # 820847
- Zoro # G003708108
- UPC # 9414731411720
- Country of Origin China
- Category Fencing Hardware
Description
Versatile design holds high tensile wire, poliwire and tape on rod posts 1/" to 9/16" in diameter. A flexible front and back design and heavy duty screw nut for a secure fit. Back end slot with anti slip out hooks holds tape up to 1/2". Ideal for large properties with high powered energizers.
Includes:- All Speedrite energizers with 6 joules of output energy or smaller
- Color: Black
- Attachment Method: Screw on compression
- Attachment Position: Front or Back
- Corner Insulator: No
- Insulator Conductor Type: Polywire, Wire
- Insulator Material: High Density Polyethylene
- Dimension: 2" H x 11.30" W x 14" L
- Weight: 1.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST AIR TECHNOLOGIES Chain Link Fence Tension Band (328523B)
- GARDMAN URN BLACKSMITH PATIO (W22 R954)
- DRAMM Heavy-Duty Plastic Watering Can with Plastic Rose, 7 Liters (60-12434)
- BEST-1 Best-1 BEST32 32 oz Original Hummingbird Feeder (BEST32)
- MANNAPRO Speedrite 805194 165 ft. Electric Fencing Bungy Cord - White (805194)
- DARE PRODUCTS 1012 Hamm Fence Tool (3001)
- NUVO IRON Ins Gate 15x15x1.18in Blk (ACW55)
- RHINO Wood Piling Post Driver, 6" x 6", PD-200 (070599)
- NUVO IRON 6in. x 6in. Black Rigid Plastic Pyramid Post Cap (PCP27blk)
- WOODSTREAM ZAREBA WOODSTREAM ZAREBA-ITTW-Z Zareba T-Post Poly Tape Insulator 14 in. (ITTW-Z)
- DO IT BEST Rabbit Guard Nonvinyl Fencing (703849)
- Mannapro Fencing Hardware