Shop All Fencing Hardware
Mannapro
Speedrite 814888 AN20 Electric Fence Energizer; 0.04 Joule - Red
Mfr # 814888
Zoro # G203708434
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mannapro
- MFR # 814888
- Zoro # G203708434
- UPC # 9414731404708
- Country of Origin China
- Category Fencing Hardware
Description
Speedrite AN20 is a small lightweight energizer runs on 2 "D" cell batteries. Powers ups to 0.6 miles or 1 acre. Speedrite battery energizers provide a portable and practical solution for strip grazing and small electric fence systems.
Features- Designed to deliver power to the end of the fence even under heavy load
- Simple set up
- On/Off switch
- Intelligent battery management to extend battery life
- No load voltage 5,800
- Color: Red
- Power Source: 2 D Cell
- Acres Controlled: 1
- Energizer Distance: 1 Mile
- Output Joule: 0.04
- Dimension: 8" H x 5.50" W x 4.50"L
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Heavy Duty Tractor Cover, Large, Dark/Light, Grey (52-149-380401-00)
- A.R. NORTH AMERICA Nipple, 1/2 Barbx1/4m (102-08-04)
- BOSCH Robert Bosch Tool Gw Division 300GPJ Power Jet Wand (300GPJ)
- CLASSIC ACCESSORIES Ravenna Seat Cushion, Empire Blue, 21"x19"x5" (62-017-EMBLUE-EC)
- MANNAPRO Speedrite 820847 Multi-Fit Rod Post Insulator for 0.25 x 0.625 in. Rods - Black (820847)
- MANNAPRO Speedrite 805194 165 ft. Electric Fencing Bungy Cord - White (805194)
- NEW FARM PRODUCTS Barbed Wire Splices (LBW5)
- YARDGARD Chain Link Tension Band, 2-3/8" (328524C)
- GALLAGHER Fence Insulator Black (G659054)
- BIG BIRD PRODUCTS M1100 650ACR 110V Fence Charger (BI3842815)
- DARE PRODUCTS E Z Reel for Electric Fencing (268657)
- Mannapro Fencing Hardware