Shop All Farm Animal Supplies
Manna Pro Products, Llc
Manna Pro-equine - Sweet Pdz Granular- White 40 Pound - 05-4806-1140
Mfr # 667696
Zoro # G903705320
product price: $60.25
/ea
$60.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manna Pro Products, Llc
- MFR # 667696
- Zoro # G903705320
- UPC # 50159212519
- Country of Origin United States
- Category Farm Animal Supplies
Description
SWEET PDZ GRANULARRemoves ammonia from the air by absorption. The ammonia in urine is trapped within the molecules of sweet pdz for freshair. Unscented so it does not mask odors. Dries as it deodorizes. Moisture is absorbed by sweet pdz and remains effective even when capacity is reached. Sweet pdz can be recycled after use by applying the bedding that contains the pdz to gardens, pastures and compost. Serves as a slow release nitrogen/potassium fertilizer.
UPC : 050159212519
Color : WHITE
Size : 40 POUND
Length : 8
Width : 14
Height : 24
Product Type : Barn & Stable Supplies - Disinfectants & Deodorizer / Stable And Barn
Shipping Dimensions: 8x14x24
UPC : 050159212519
Color : WHITE
Size : 40 POUND
Length : 8
Width : 14
Height : 24
Product Type : Barn & Stable Supplies - Disinfectants & Deodorizer / Stable And Barn
Shipping Dimensions: 8x14x24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURE GARDEN 9-Foot Outdoor Patio Umbrella, Blue (83-OUT5443)
- A & I PRODUCTS Micro-Rib V-Belt (38.0") 16.5" x4" x0.7" (A-380J8)
- HTI Total Release Fogger- Vanilla W/ Lock Down Tip (HT 19085)
- OREGON Edger Blade (40-147)
- MANNA PRO PRODUCTS, LLC Manna Pro-equine - Sweet Pdz Powder- White 40 Pound - 05-4806-0140 (667695)
- LITTLE GIANT Poultry Feeder Base (806RED)
- MAURICE FRANKLIN Maurice Franklin Screen Louver 1.5In Wht Rd Alu "RLW-100 1.5"" " (9976614)
- DIAMOND FARRIER Stall Jack 19" (3868-19)
- JACKS IMPORTS Apple Flavored Dee Ring Bit 5-1/4" (11001-5-1/4)
- MILLER MFG Duraflex Rubber Pan 4 qt. (1122-4QT)
- LITTLE GIANT Feeder Wall Hk Green 15Qt (HF15GREEN)
- Manna Pro Products, Llc Farm Animal Supplies