Shop All Automotive Hydraulic Filters
Mann Filter
WH12571 Replacement/Interchange Spin-On Filter
Mfr # MF0575551
Zoro # G205829113
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 5
- Height 11.66
- By-Pass No
- Filter Media Glass
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mann Filter
- MFR # MF0575551
- Zoro # G205829113
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Height | 11.66 |
Details
Micron Rating | 5 |
By-Pass | No |
Filter Media | Glass |
Application | Filtration |
Description
Main Filter MF0861032 replaces OEM WH12571 by MANN+HUMMEL and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 5
Seal Type: Buna
Height: 11.66in
OD Top: 4.69in
OD Bottom: 4.61in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 5
Seal Type: Buna
Height: 11.66in
OD Top: 4.69in
OD Bottom: 4.61in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & H INDUSTRIES FRICTION POWER JACK 4pc SET (KE77043)
- EXTREME MAX Extreme Max 3006.2335 BoatTector Solid Braid MFP Dock Line - 3/8" x 15', Burgundy (3006.2335)
- OTC Radio Removal Tool For Fords (7575)
- ATTWOOD Attwood NV3012SSR-7 Sidelights Vertical - Port, Red/Stainless (NV3012SSR-7)
- MAIN FILTER HYDAC/HYCON 2058083 Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER MP FILTRI CSG050A03A Replacement/Interchange Spin-On Filter (MF0058000)
- MAIN FILTER DONALDSON/FBO/DCI P565060 Replacement/Interchange Spin-On Filter (MF0058015)
- MAIN FILTER FILTER MART 286468 Replacement/Interchange Spin-On Filter (MF0058085)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 9-19/32 In (BT9366-MPG)
- DONALDSON Hydraulic Filter, Cartridge Dt, P566276 (P566276)
- DONALDSON Hydraulic Filter, Spin-On Duramax, P179075 (P179075)
- Mann Filter Automotive Hydraulic Filters