Shop All Automotive Hydraulic Filters
Mann Filter
WH10006 Replacement/Interchange Spin-On Filter
Mfr # MF0581660
Zoro # G205829090
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media Cellulose
- Height 3.91
- Micron Rating 10
- Application Filtration
- By-Pass No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mann Filter
- MFR # MF0581660
- Zoro # G205829090
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Height | 3.91 |
Details
Filter Media | Cellulose |
Micron Rating | 10 |
Application | Filtration |
By-Pass | No |
Description
Main Filter MF0863249 replaces OEM WH10006 by MANN+HUMMEL and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 10
Seal Type: Buna
Height: 3.91in
OD Top: 3.82in
OD Bottom: 3.73in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 10
Seal Type: Buna
Height: 3.91in
OD Top: 3.82in
OD Bottom: 3.73in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTK Manifold Absolute Pressure Sensor Connector, 1P2218 (1P2218)
- MILTON INDUSTRIES Truck Valve Extension 5-1/2" (440-5)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH, 400-600# WDH RD BAR (31421)
- CHAMPION SPARK PLUGS Cj8:Copper Plus Small Eng Pr-Each/Bx-4,843 (843)
- WIX FILTERS Various Compressors (P49C775)
- MAIN FILTER FILTREC A120T60 Replacement/Interchange Spin-On Filter (MF0058037)
- DONALDSON Hydraulic Filter, Cartridge, P163903 (P163903)
- DONALDSON Hydraulic Filter, Spin-On, P171635 (P171635)
- MAIN FILTER DYNAPAC 359552 Replacement/Interchange Spin-On Filter (MF0575543)
- WIX FILTERS VARIOUS CATERPILLAR (51204)
- MAIN FILTER WIX A09A10CW Replacement/Interchange Spin-On Filter (MF0058071)
- Mann Filter Automotive Hydraulic Filters