Shop All Automotive Hydraulic Filters
Mann Filter
HD6002 Replacement/Interchange Hydraulic Filter
Mfr # MF0901323
Zoro # G605828389
product price: $41.85
/ea
$41.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Flow Direction Outside-In
- Seal Type Viton
- OD Top 2.18
- OD Bottom 2.21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mann Filter
- MFR # MF0901323
- Zoro # G605828389
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 3.39 |
Details
Filter Style | Pressure Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 2.18 |
OD Bottom | 2.21 |
ID Top | 1.12 |
Application | Filtration |
By-Pass | No |
Filter Media | Glass |
Micron Rating | 10 |
Description
Main Filter MF0902586 replaces OEM HD6002 by MANN+HUMMEL and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Seal Type: Viton
Height: 3.39in
OD Top: 2.18in
OD Bottom: 2.21in
ID Top: 1.12in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Seal Type: Viton
Height: 3.39in
OD Top: 2.18in
OD Bottom: 2.21in
ID Top: 1.12in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Classical Section Molded Notch V-Belt, Bx77 (BX77)
- SAFE-T-ALERT Safe-T-Alert 45-742-BL Dual LP/CO Alarm - 12V, 45 Series Flush Mount, Black (45-742-BL)
- ILC Replacement For AIMS INVERTORS PRODUCTS PWRINV250W (PWRINV250W)
- ROBINAIR Vacuum Pump 115, 3 Cfm, 1 Stage (15310)
- BALDWIN FILTERS Hydraulic Filter, 3-7/16 x 6-1/16 In (BT9464)
- MAIN FILTER CIM-TEK 70184 Replacement/Interchange Spin-On Filter (MF0057994)
- MAIN FILTER PALL HC7400SKN8H Replacement/Interchange Spin-On Filter (MF0058054)
- DONALDSON P167180, HYD CART (P167180)
- MAIN FILTER FILTER-X XH00007 Replacement/Interchange Spin-On Filter (MF0058011)
- SCHROEDER Filter Element, Cellulose, 3 Microns (J3)
- BALDWIN FILTERS Hydraulic Filter, 4-1/4 x 7-3/8 In (BT470)
- Mann Filter Automotive Hydraulic Filters