Shop All Control Parts
Manitowoc
Water Inlet Valve, 115V
Mfr # 40003579
Zoro # G8481770
product price: $89.15
/ea
Free Shipping & Returns
$89.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number UD0140A, UD0140AE, UD0140W, UD0140WE, UD0190A, UD0190AE, UD0240A, UD0240AE, UD0240W, UD0240WE, UD0310A, UD0310AE, UD0310W, UD0310WE, UR0140A, UR0140AE, UR0190A, UR0190AE, UR0240A, UR0240AE, UR0310A, UR0310AE, UR0310W, UY0140A, UY0140AE, UY0140W, UY0140WE, UY0190A, UY0190AE, UY0240A, UY0240AE, UY0240W, UY0240WE, UY0310A, UY0310AE, UY0310W, UY0310WE
- For Use With Ice Machine
- Fits Brand Manitowoc Ice
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manitowoc
- MFR # 40003579
- Zoro # G8481770
- Country of Origin China
- Category Control Parts
Details
Item | Water Inlet Valve, 115V |
For Use With Mfr. Model Number | UD0140A, UD0140AE, UD0140W, UD0140WE, UD0190A, UD0190AE, UD0240A, UD0240AE, UD0240W, UD0240WE, UD0310A, UD0310AE, UD0310W, UD0310WE, UR0140A, UR0140AE, UR0190A, UR0190AE, UR0240A, UR0240AE, UR0310A, UR0310AE, UR0310W, UY0140A, UY0140AE, UY0140W, UY0140WE, UY0190A, UY0190AE, UY0240A, UY0240AE, UY0240W, UY0240WE, UY0310A, UY0310AE, UY0310W, UY0310WE |
For Use With | Ice Machine |
Fits Brand | Manitowoc Ice |
Description
Water Inlet Valve, 115V, For Use With Mfr. Model Number UD0140A, UD0140AE, UD0140W, UD0140WE, UD0190A, UD0190AE, UD0240A, UD0240AE, UD0240W, UD0240WE, UD0310A, UD0310AE, UD0310W, UD0310WE, UR0140A, UR0140AE, UR0190A, UR0190AE, UR0240A, UR0240AE, UR0310A, UR0310AE, UR0310W, UY0140A, UY0140AE, UY0140W, UY0140WE, UY0190A, UY0190AE, UY0240A, UY0240AE, UY0240W, UY0240WE, UY0310A, UY0310AE, UY0310W, UY0310WE, Fits Brand Manitowoc Ice, For Use With Ice Machine
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Fiberglass Panel, Disp, C and I, 18"x24"x1" (274-180-240)
- WHITE-RODGERS Blue Series 6 Touchscreen Thermostats, 7, 5-1-1 Programs, 4 H 2 C, Hardwired/Battery/Power Stealing (1F95-0680)
- FRIGIDAIRE Evaporator Motor Kit (5303918549)
- ALL-FILTERS 20 x 20 x 1 Polyester Air Filter Pad MERV 7 , 12 Pack (20201.POLY 12PK)
- MANITOWOC Control Board, 115-230V, 50/60 Hz (000001238)
- MANITOWOC Start Relay (2007929)
- SUPCO Contactor, 75A, 24V, 3 Pole (DP75243)
- VULCAIN Control Panel (301-C)
- LENNOX Enthalpy Sensor (54G44)
- ANTUNES Pressure Switch, 0.05" to 1" (8221210034)
- CARRIER Carrier Rectifier Control (HK61EA003)
- Manitowoc Control Parts