Shop All Ice and Beverage Machine Parts
Manitowoc
RT-20-R-404A 20' Pre-Charged Remote Ice Machine Condenser Line Kit
Mfr # 499RT20R404A
Zoro # G011509322
product price: $514.99
/ea
Free Shipping & Returns
$514.99
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
- Brand Manitowoc
- MFR # 499RT20R404A
- Zoro # G011509322
- Country of Origin China
- Category Ice and Beverage Machine Parts
Description
The Manitowoc RT-20-R-404A pre-charged remote ice machine condenser line kit is designed to connect your JC-0495 JC-0895 or JC-0995 condensing unit to a compatible ice machine so that you can run your condenser on the roof or in another location away from the rest of your operation. Installing your condenser remotely helps reduce heat and noise for a more comfortable environment making this 20' line a great choice for hotels and intimate restaurants where noise can be a problem. It's also perfect for small kitchens that don't have enough clearance space for a unit with a built-in air-cooled condenser. This line comes pre-charged with R-404A refrigerant.**Overall Dimensions:*Length: 20'
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
- ACCUMULAIR Pleated Air Filter, 14" x 24" x 2", 6 Pack (FO14X24X2_6)
- TOPOG-E Manway Gasket, Series 180, Black Rubber, 12 in x 16 in x 1-3/8 in, Elliptical, PK 2 (T180-12X16X1-3/8E-PK2)
- DAYTON 36 in Backdraft Damper / Wall Shutter, 36-1/2 in x 36-1/2 in (4FZK1)
- REVCOR Propeller, 22 In Dia, 29 Deg Pitch (T2204-29 R)
- MANITOWOC Float Chamber (000006515)
- MANITOWOC Dump Valve (000001768)
- MANITOWOC Valve Dump, 120VAC (000007429)
- MANITOWOC Vinyl Tube, 0.63 ID x 14.25" (000001382)
- MANITOWOC Water Condenser (8253039)
- MANITOWOC Cap (4008769)
- FOLLETT ICE Compressor L400 (PI502731)
- Manitowoc Ice and Beverage Machine Parts