Shop All Water Filter Cartridges
Manitowoc
Pre-Filter, 8 gpm, 5 Micron, 6" O.D., 17 1/8 in H
Mfr # K-00337
Zoro # G4335746
Free Shipping & Returns
$97.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Ice Machine - Prefilter
- Flow Rate 8 gpm
- For Use With Ice Machine - Prefilter
- Height 17 1/8 in
- Microns 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Manitowoc
- MFR # K-00337
- Zoro # G4335746
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height | 17 1/8 in |
Outside Dia. | 6" |
Filter Diameter | 6 in |
Diameter | 6 in |
Overall Height | 17 1/8 in |
Removes Particle Size Down To | 2 to 50 microns |
Description
Pre-Filter, For Use With Ice Machine - Prefilter, Reduces Sediment, Micron Rating 5 micron, Flow Rate 8 gpm, Diameter 6 in, Overall Height 17 1/8 in, Service Life 8,000 gal, Filter Media Graded Density Carbon, Maximum Temperature 100 Degrees F, Standards NSF, Compatible Mfr. Model Number AR-PRE, Compatible with Grainger Part Number 10L487, Minimum Temperature 35 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TW METALS 6-1/2" OD x 0.25" Wall 6061 Seamless Aluminum Tubing 2 ft (45669-2)
- STEEL & OBRIEN 1-1/2" x 3/4" Ecc. Butt Weld Reducer - 2" Long 316SS Polished (32W-1.5X.75-7-316)
- LEGEND VALVE 2" x 8" 316 SS NIPPLE (316-172)
- LEGRIS Push-to-Connect, Threaded Male Elbow, Stainless Steel, Silver (3889 06 11)
- MANITOWOC Filter Cartridge, 1.5 gpm Flow Rate (K00496)
- MANITOWOC Quick Connect Filter, 1.5 gpm, 1 Micron, 6" O.D., 21 21/64 in H (K-00339)
- MANITOWOC Filter Cartridge, 2 gpm Flow Rate (K00495)
- MANITOWOC Quick Connect Filter, 1 Micron, 6" O.D., 15 1/4 in H (K-00338)
- MANITOWOC Filter Cartridge, 1.25 gpm Flow Rate (K00494)
- MANITOWOC Quick Connect Filter, 0.8 gpm, 1 Micron, 3" O.D., 13 in H (K-00374)
- PARKER String Wound Filter Cartridge, 10 gpm, 5 Micron, 2-7/16" O.D., 20 in H, 6 PK (23R20)
- Manitowoc Water Filter Cartridges