Shop All Ice Storage Bins
Manitowoc
LBCS1360 Large Bin Cart System for Ice Storage - 772 lb.
Mfr # 499LBCS1360
Zoro # G811298044
Item requires special delivery charges. A $420.00 per item surcharge will be applied.
$21,763.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Manitowoc
- MFR # 499LBCS1360
- Zoro # G811298044
- Country of Origin China
- Category Ice Storage Bins
Description
Perfect for large capacity ice storage this Manitowoc LBCS1360 large bin cart system is ready to keep bulk amounts of ice stored in the freshest condition. It features an impressive 772 lb. capacity ice bin which is insulated with a 1 1/2'' thick non-CFS polyethylene liner for optimal protection. For easy access to ice the bin's stainless steel guillotines safely dispense the desired amount into the insulated carts without you having to do any work. The bin is also designed so that whichever ice is placed into the bin first is the same ice that is scooped out first.**If you're in search of a durably constructed storage bin look no further. The front and sides are welded with 304 type stainless steel not only making the unit sturdy but corrosion-resistant. The carts are insulated with non-CFS polyurethane liners and the bin's interior insulated liner is seamless roto-molded and has 2 1'' drains to promote longevity. A 48'' paddle 2 ice carts 6 ice totes an NSF ice scoop and adjustable flanged legs are included for convenience.**Overall Dimensions:*Width: 60''*Depth: 36''*Height: 71''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPITALITY MINTS 1lbs Thank You Mints (19061)
- GROEN Hi-Limit (CROWN-4914-2)
- AMERICAN METALCRAFT 3/4 cup Measuring Cup (MCW75)
- TABLECRAFT Square Fry Cup, 13 oz, SS, 3x3x3.375 (10680)
- MANITOWOC 22 in W X 26 in H X 23 41/64 in D Ice Maker (UFP0620A-161)
- MANITOWOC Ice Scoop Mount, ABS, 7 1/4" L, 11" W (K-00461)
- MANITOWOC 30 in W X 38 in H X 34 in D Ice Storage Bin (D400)
- MANITOWOC 22 in W X 50 in H X 34 in D Ice Storage Bin (D420)
- MANITOWOC 48 in W X 50 in H X 34 in D Ice Storage Bin (D970)
- MANITOWOC 48 in W X 29 1/2 in H X 24 in D Ice Maker (IDT1500W-261)
- INFINITI Tray Ice Bucket, 10X125 Wt, 24PK (2145020-WT)
- Manitowoc Ice Storage Bins