Shop All Ice Storage Bins
Manitowoc
Ice Scoop Mount, ABS, 7 1/4" L, 11" W
Mfr # K-00461
Zoro # G705947973
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 1/4 in
- Dishwasher Safe Yes
- Color Black
- Material ABS Plastic Shield, Metal
- Overall Width 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manitowoc
- MFR # K-00461
- Zoro # G705947973
- Country of Origin United States
- Category Ice Storage Bins
Dimensions
Overall Length | 7 1/4 in |
Overall Width | 11 in |
Details
Item | Ice Scoop Mount |
Dishwasher Safe | Yes |
Color | Black |
Material | ABS Plastic Shield, Metal |
Standards | NSF Certified |
Antimicrobial | No |
Description
The MANITOWOC - K-00461 Ice Scoop Mount is a compact storage solution with an overall width of 11 inches and a length of 7 1/4 inches. These dimensions make it suitable for small businesses that need to optimize their space while maintaining efficiency in their operations. Its size allows it to be conveniently installed in various settings without taking up too much room.
This ice scoop mount is constructed from ABS plastic shield and metal, offering durability and longevity. The black color gives it a sleek and professional appearance that can blend seamlessly into any business environment. Despite its robust construction, the product remains dishwasher safe, facilitating easy cleaning after use.
As an NSF Certified item, this ice scoop mount meets strict standards for public health protection, ensuring reliable performance for your business needs. While the package does not include additional items, its compatibility with standard-sized ice scoops makes it a practical addition to your setup. This product demonstrates how functionality and design can work together to support efficient operations within small businesses.
This ice scoop mount is constructed from ABS plastic shield and metal, offering durability and longevity. The black color gives it a sleek and professional appearance that can blend seamlessly into any business environment. Despite its robust construction, the product remains dishwasher safe, facilitating easy cleaning after use.
As an NSF Certified item, this ice scoop mount meets strict standards for public health protection, ensuring reliable performance for your business needs. While the package does not include additional items, its compatibility with standard-sized ice scoops makes it a practical addition to your setup. This product demonstrates how functionality and design can work together to support efficient operations within small businesses.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO METALLIC Sheet Pan, Aluminized Steel, 18x26 (41555)
- QUIKRETE 10LB Sand Mix (110310)
- VOLLRATH Thermostat (17124)
- HENNY PENNY Fan Blade 3-1/2 Cw (25706)
- MANITOWOC 22 in W X 38 in H X 34 in D Ice Storage Bin (D320)
- MANITOWOC 30 in W X 50 in H X 34 in D Ice Storage Bin (D570)
- MANITOWOC 48 in W X 29 1/2 in H X 24 in D Ice Maker (IDT1500W-261)
- MANITOWOC 48 in W X 50 in H X 34 in D Ice Storage Bin (D970)
- MANITOWOC 22 in W X 21 1/2 in H X 24 1/2 in D Ice Maker (IDT0420W-161)
- MANITOWOC 22 in W X 26 in H X 23 41/64 in D Ice Maker (UFP0620A-161)
- HAPCO-ELMAR R1000GRPH-Essential 3 Qt. Round Ice Bucket W/ Handles, Graphite, PK 36 (R1000GRPH)
- Manitowoc Ice Storage Bins