Shop All Ice Makers
Manitowoc Ice
Manitowoc Undercounter Nugget Ice Machine, 220 lbs/24 hrs prod, 30 lbs storage, Air Cooled
Mfr # UNP0200A
Zoro # G005737915
product price: $6,853.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$6,853.99
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
- Brand Manitowoc Ice
- MFR # UNP0200A
- Zoro # G005737915
- Country of Origin Italy
- Category Ice Makers
Description
Manitowoc unp0200a undercounter chewy nugget ice machine with built in storage features: up to 220 lbs daily chewy nugget ice production up to 30 lbs ice storage capacity self-contained air cooled bite-size nugget that boasts one of the industry's best ice to water ratios for nugget ice, maximizing cooling capability while minimizing drink dilution. chewy nugget ice has many uses including restaurants, bars, healthcare facilities, and making smoothies. high load maintenance free bearings for enhanced reliability heavy-duty stainless steel cabinet resists corrosion easy access door, slides up and out of the way
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
- DIXIE Cup, Hot, Perfectouch, 16Oz 50PK (DXE5356CD)
- JOHN BOOS & CO Rectangle Table , 24" X 48" X 40-3/4" , (ST6R5-2448GBK)
- SCOTSMAN Ice Maker, Half Dice Cube, 300 lb per Day (MC0322SA-1)
- LOGO BRANDS Washington Commanders 14oz Relief Mug (632-C14RM)
- MANITOWOC ICE Undercounter Ice Cube Machine, Air-cooled, Self contained condenser (SM-50A)
- MANITOWOC ICE Undercounter Ice Maker, Air-Cooled, Self Contained, Half Dice Cube (UYF-0140A)
- MANITOWOC ICE Indigo Series Ice Maker, Air-Cooled Self Contained Condenser, Half Dice Cube (IYT-0450A)
- SCOTSMAN Ice Maker, Half Dice Cube, 500 lb per Day (MC0522SA-1)
- KOOLAIRE Ice Cube Machine, 515 lb Ice Produce/Day (KDT0500A)
- KOOLMORE Modular Ice Maker Machine, 315 lb. Full Cube Production, Free-Standing with Air Cooled Evaporator (CIM-315)
- JEFA TECH Whynter Freestanding Ice Maker - 44lb capacity (FIM-450HS)
- Manitowoc Ice Ice Makers