Shop All Ice Makers
Manitowoc Ice
Maker & Water Dispenser, Countertop, Nugget style, Air-cooled, Touchless Dispensing
Mfr # CNF-0202A
Zoro # G505737903
product price: $9,964.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$9,964.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manitowoc Ice
- MFR # CNF-0202A
- Zoro # G505737903
- Country of Origin Mexico
- Category Ice Makers
Description
Manitowoc ice maker & water dispenser, countertop, nugget style, air-cooled large production capacity production that works well in nursing home and breakroom applications. Nugget ice provides a high quality, soft chewable texture while still providing maximum cooling effect. Small pieces of nugget ice make these machines perfect for dispensing, blended beverages, cold therapy, and ice/water needs. This countertop unit will produce up to 315 lbs.of bite-sized ice per day at 70 air/50f water or 222 lbs. Per day at 90 air/70.f water. Trouble-free ice dispensing - simply place cup under chute and activate. Unit has 20 lb. Ice bin storage capacity & new duratech front panel for easy cleaning and reduced hard water staining. Blue led light provides dispense viability in rooms with limited lighting. Unit is 16 1/4"w x 24"d x 42"h. R404a refrigerant. Ice machines are factory pre-wired with a 6' (180 cm) power cord and nema 5-15p-plug configuration. Nsf & culus listed. machine must be used with arctic pure primary water filter assembly, global part number b3077591.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLAND Steel Rod 5/8 X 31-3/8 (G03866-4-5)
- CONTINENTAL REFRIGERATION Parts Bag Nek6170Z1 Includes All Start Components (4-369PB)
- CAMBRO Container, Use Lid No. 4UJZ7, PK6, Capacity (Qt.): 6 (CA6SFSCW135)
- HOBART Signal Light (00-354575-00004)
- MANITOWOC ICE Indigo Series Ice Maker, Air-Cooled Self Contained Condenser, Half Dice Cube (IYT-0450A)
- MANITOWOC ICE Undercounter Ice Cube Machine, Air-cooled, Self contained condenser (SM-50A)
- MANITOWOC ICE Undercounter Ice Maker, Air-Cooled, Self Contained, Half Dice Cube (UYF-0140A)
- POLAR-TECH Ice-Brix Poly Pouch, Reuseable, Leakproof, 12 oz. (IB 12)
- DANBY Countertop Ice Maker (DIM2500SSDB)
- ICE-O-MATIC 24 35/64 in W X 39 in H X 26 17/64 in D Ice Maker (ICEU220HA)
- MAXX ICE Icemaker 250 lb, Commercial Freestanding, Energy Star Qualified, SS (MIM250)
- Manitowoc Ice Ice Makers