Shop All Ice Makers
Manitowoc Ice
Maker & Water Dispenser, Countertop, Nugget style, Air-cooled, Touchless Dispensing
Mfr # CNF-0201A
Zoro # G905737947
product price: $8,280.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$8,280.99
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
- Brand Manitowoc Ice
- MFR # CNF-0201A
- Zoro # G905737947
- Country of Origin Mexico
- Category Ice Makers
Description
Manitowoc ice cnf-0201a, ice the manitowoc cnf-0201a countertop unit will produce up to 315 lbs.of bite-sized ice per day at 70 air/50f water or 222 lbs. Per day at 90 air/70f water. It features easy lever activated dispensing, unit has 10 lb. Ice bin storage capacity & new duratech front panel for easy cleaning and reduced hard water staining. Blue led light provides dispense viability in rooms with limited lighting. Unit is 16 1/4"w x 24"d x 35"h. R404a refrigerant. ice machines are factory pre-wired with a 6' (180 cm) power cord and nema 5-15p-plug configuration. Nsf & culus listed. machine must be used with arctic pure primary water filter assembly, global part number b3077591.
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
- GOOD COOK Pie Server Ss/Blk (25801)
- SOUTHBEND Burner, Broiler (1182835)
- SQWINCHER Sports Drink Mix, 23.83 oz., Mix Powder, Regular, Cool Citrus (159016050)
- COMMODITY NUTMEATS Commodity Light Amber Combo Halves & Pieces Walnuts 5lbs (531950)
- MANITOWOC ICE Undercounter Ice Cube Machine, Air-cooled, Self contained condenser (SM-50A)
- MANITOWOC ICE Indigo Series Ice Maker, Air-Cooled Self Contained Condenser, Half Dice Cube (IYT-0450A)
- MANITOWOC ICE Undercounter Ice Maker, Air-Cooled, Self Contained, Half Dice Cube (UYF-0140A)
- DANBY Countertop Ice Maker (DIM2500SSDB)
- KOOLATRON Automatic Countertop Ice Maker 1.85 L (KIM26B)
- CUISIANART Elec Ice Cream Maker Red (ICE-21RP1)
- SCOTSMAN Ice Maker, Half Dice Cube, 500 lb per Day (MC0522SA-1)
- Manitowoc Ice Ice Makers