Shop All Filtration Systems
Manitowoc
Ice Machine Filter System, 5 micron
Mfr # AR-PRE-P
Zoro # G003530167
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.5 gpm
- Color Silver, White
- Number of Cartridges Required 1
- Service Life 10,000 gal
- Overall Height 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manitowoc
- MFR # AR-PRE-P
- Zoro # G003530167
- Country of Origin United States
- Category Filtration Systems
Dimensions
Overall Height | 22 in |
Depth | 4 1/2 in |
Width | 4 1/4 in |
Connection Size | 3/8 in |
Removes Particle Size Down To | 2 to 50 microns |
Description
Ice Machine Filter System, Reduces Dirt, Rust, Sand, Sediment, Micron Rating 5 micron, Connection Size 3/8 in, Overall Height 22 in, Width 4 1/4 in, Service Life 10,000 gal, Includes Valve Yes, Flow Rate 1.5 gpm, Application Ice Makers, Color Silver, White, Compatible Mfr. Model Number K00496, Compatible with Grainger Part Number 788EN2, Cv Flow Factor 1.5 gpm, Depth 4 1/2 in, Filter Media Cotton, Polypropylene, Head Material Plastic, Housing Material Plastic, Includes Mounting Bracket
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI 11 GPM Commercial 199K BTU Natural Gas Exterior Tankless Water Heater (CU199EN)
- AMERICAN STANDARD American Standard 6047.161 Manual Flush Valve For Toilets, 1.6 GPF (6047161.002)
- LENOX Tubing Cutter, Copper, Manual (14831TS34)
- ZORO SELECT Float Valve, MNPT Connection Type, 1/2" (R400-1/2-7)
- MANITOWOC Ice Machine Filter System, 0.5 micron (AR-20000-P)
- PENTAIR/OMNIFILTER Mounting Bracket, BF35/BF55 Fltr Hsngs (BF35MB-S3-S18)
- CULLIGAN Direct Cnnct Fltr System (US-DC1)
- EVERPURE Ice Machine System, 1.67 gpm (EV932421-75)
- PURTEST PurTest PT20 Ultraviolet Light Disinfection Unit System; 20 Gallons Per Minute (PT20)
- ISPRING Spin Down Sediment Filter 50 Micron w Housing Scraper (WSP50GR)
- 3M Water Filter System, Flow Rate 1.67 gpm (5616201)
- Manitowoc Filtration Systems