Shop All Beverage & Ice Machine Filters
Manitowoc
Ice Machine Filter System, 0.5 micron
Mfr # AR-40000-P
Zoro # G903614837
product price: $691.99
/ea
Free Shipping & Returns
$691.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Ice Makers
- Service Life 40,000 gal
- Reduces Algae, Bacteria, Chlorine Taste and Odor, Mold, Scale
- Depth 4 1/2 in
- Housing Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manitowoc
- MFR # AR-40000-P
- Zoro # G903614837
- Country of Origin United States
- Category Beverage & Ice Machine Filters
Dimensions
Depth | 4 1/2 in |
Overall Height | 19 3/4 in |
Width | 4 1/4 in |
Connection Size | 3/8 in |
Removes Particle Size Down To | Less than 1 micron |
Description
Ice Machine Filter System, Reduces Algae, Bacteria, Chlorine Taste and Odor, Mold, Scale, Micron Rating 0.5 micron, Connection Size 3/8 in, Overall Height 19 3/4 in, Width 4 1/4 in, Service Life 40,000 gal, Includes Valve Yes, Flow Rate 2 gpm, Application Ice Makers, Color Silver, White, Compatible Mfr. Model Number K00495, Compatible with Grainger Part Number 788EN4, Cv Flow Factor 2 gpm, Depth 4 1/2 in, Filter Media Carbon, Polyphosphate, Head Material Plastic, Housing Material Plastic
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Hex Socket Plug - 3/4" MNPT (ZUSA-PF-7031)
- ZORO SELECT Pipe Flange, Schedule 40, 304/304L SS (4381001470)
- ZORO SELECT 2-5/8" Fiberglass Elbow Pipe Fitting Insulation, 1-1/2" Wall (ELL346)
- ANVIL SwivelLoop Hanger, 5"Pipe, Steel (500407366)
- NEPHROS Inline Water Filter, 5" H, Standards: FDA Cleared (70-0298F)
- NEPHROS Filter Housing, 4" H, 2 1/2" Dia, Silver (70-0223)
- ILC Replacement for GE General Electric G.E Gxwh04f (GXWH04F GE GENERAL ELECTRIC G.E)
- NEPHROS Inline Water Filter, 3 gpm, 13" H, 100 psi (70-0286)
- 3M FILTRATION Cartridge, For CFS7812-S, CFS6812-S (5601101)
- HAWS Replacement Water Filter (6429)
- CULLIGAN Ice Machine Prefilter System, 0.5 gpm (IC-EZ-1)
- Manitowoc Beverage & Ice Machine Filters