Shop All Filtration Systems
Manitowoc
Ice Machine Filter System, 0.5 micron
Mfr # AR-20000-P
Zoro # G203530196
product price: $531.99
/ea
Free Shipping & Returns
$531.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.3 gpm
- Overall Height 15 1/4 in
- Number of Cartridges Required 1
- Micron Rating 0.5 micron
- Reduces Algae, Bacteria, Chlorine Taste and Odor, Mold, Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manitowoc
- MFR # AR-20000-P
- Zoro # G203530196
- Country of Origin United States
- Category Filtration Systems
Dimensions
Overall Height | 15 1/4 in |
Depth | 4 1/2 in |
Connection Size | 3/8 in |
Width | 4 1/4 in |
Removes Particle Size Down To | Less than 1 micron |
Description
Ice Machine Filter System, Reduces Algae, Bacteria, Chlorine Taste and Odor, Mold, Scale, Micron Rating 0.5 micron, Connection Size 3/8 in, Overall Height 15 1/4 in, Width 4 1/4 in, Service Life 20,000 gal, Includes Valve Yes, Flow Rate 1.3 gpm, Application Ice Makers, Color Silver, White, Compatible Mfr. Model Number K00494, Compatible with Grainger Part Number 788EN3, Cv Flow Factor 1.25 gpm, Depth 4 1/2 in, Filter Media Carbon, Polyphosphate, Head Material Plastic, Housing Material Plastic
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Safety Relief Valve, 3/4 In, 10 psi, Bronze (13101B10)
- PARKER 5/16" A-LOK SS Back Ferrule (5BF5-316)
- ZURN 1-1/4" Pipe Dia., Cast Brass, Kitchen, P-Trap (Z8700-8BD-PC)
- BRADLEY Tailpiece-3/8 Npt (Threaded) (129-009)
- MANITOWOC Ice Machine Filter System, 5 micron (AR-PRE-P)
- CULLIGAN Water Filter System, 13-1/4" H, 5" W (HF-360B)
- PENTAIR/OMNIFILTER Metal Mounting Bracket, BF7 Fltr Hsngs (BF7MB-S-S18)
- IN-SINK-ERATOR Instant Hot Water Filtration System F-1000S (F-1000S)
- PURTEST PurTest PT12 Ultraviolet Light Disinfection Unit System; 12 Gallons Per Minute (PT12)
- ISPRING 3Stage Whole House Water Filtration System (WGB32B)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PENTEK-DGD-5005 10 x 4.5 in. Sediment Water Filter (PENTEK-DGD-5005)
- Manitowoc Filtration Systems