Shop All AC & Refrigeration Accessories
Manitowoc
Ice Machine Cleaner, 16 oz., Green
Mfr # 5162
Zoro # G3719667
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 16 oz
- Color Green
- Application Cuber Machines
- Form Liquid
- Nickel Safe Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Manitowoc
- MFR # 5162
- Zoro # G3719667
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Size | 16 oz |
Details
Item | Ice Machine Cleaner |
Color | Green |
Application | Cuber Machines |
Form | Liquid |
Nickel Safe | Yes |
Food Grade | No |
Description
Ice Machine Cleaner, Form Liquid, Application Cuber Machines, Nickel Safe Yes, Size 16 oz, Color Green, Food Grade No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAMLICO AIR 16 in. W X 20 in. H X 1 in. D Fiberglass 4 MERV Air Filter 12 pk (11104-011620)
- FILL-RITE Cabinet Meter, 0.75 gal. (KIT702MG)
- ZORO SELECT Female Coupler/Hose Adapter, PK10 (10U328)
- CRESCENT NICHOLSON Steam Trap, 800F, Stainless Steel, 600 psi, End to End Length: 2 in (NTD600-N1B9A)
- MANITOWOC Ice Machine Sanitizer, 1 gal., PK4 (94-0581-3)
- MANITOWOC Ice Machine Cleaner, 16 oz., Green (84)
- MANITOWOC Ice Machine Sanitizer, 16 oz., Clear (5164)
- NU-CALGON Condensate Pan Treatment, 15t, Light Brown (4296-24)
- YORK Crankcase Heater, 480V, 90W, 29" to 36 (S1-025-33474-480)
- YORK Pressure Control, 23 deg./38 deg. (S1-025-33451-000)
- TRANE Cov03512 Cover; Condenser Pvc, (COV03512)
- Manitowoc AC & Refrigeration Accessories