Shop All Ice and Beverage Machine Parts
Manitowoc
Ice Machine Bin Adapter
Mfr # K-00470
Zoro # G8634367
product price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Bin Adapter 30" to 48"
- Construction Material Stainless
- Includes Adapter , Hardware
- Made Of Metal
- Depth (In.) 9-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manitowoc
- MFR # K-00470
- Zoro # G8634367
- Country of Origin United States
- Category Ice and Beverage Machine Parts
Dimensions
Depth (In.) | 9-1/2 |
Width (In.) | 3 |
Height (In.) | 8-1/4 |
Details
Item | Ice Machine Bin Adapter |
Used For | Bin Adapter 30" to 48" |
Construction Material | Stainless |
Includes | Adapter , Hardware |
Made Of | Metal |
Color | Silver |
Type | 30" Ice Machine to 48" Bin |
For Use With | 10L483 |
Accessory Type | Ice Machine Bin Adapter |
Compatible with Manufacturer Model Number | 10L423 |
Compatible with Manufacturer Part Number | 10L423 |
Compatible Manufacturer Part Number | 10L423 |
Compatible with Manufacturer Model Number [NEW] | 10L423 |
Compatible Manufacturer Model Number | 10L423 |
For Use with Mfr. Model Number | 10L423 |
For Use With Mfr. Model Number | 10L423 |
Description
Ice Machine Bin Adapter, Color Silver, Compatible with Manufacturer Model Number 10L423
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Dust Collector, Pedestal Mount, 7 (DC7)
- DAYTON Square Fire Damper, 11-3/4 In. W (2TGF4)
- ACCUMULAIR Pleated Air Filter, 10" x 20" x 1", 4 Pack (FA10X20_4)
- CLEVELAND CONTROLS Static Pressure Probe, Insertion 1 1/2 In (21397)
- MANITOWOC Water Valve, 115V, 60 Hz, 1 Phase (2009093)
- MANITOWOC Molded Vinyl Tube, RNS12/20 (000008205)
- MANITOWOC Ice Thickness Probe (000008660)
- MANITOWOC OR Gasket (000008940)
- MANITOWOC Insert (4008779)
- MANITOWOC Ice Scoop, 6 oz. (3302583)
- HOSHIZAKI Hose, Vinyl, Cut to Length per Meter (7716B2025)
- Manitowoc Ice and Beverage Machine Parts