Shop All Ice Storage Bins
Manitowoc
Ice Machine Bin Adapter, 1" H, 30" W, 34" D
Mfr # K-00472
Zoro # G010769260
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Gray
- Product Type Ice Machine Bin Adapter
- Compatible with Manufacturer Model Number RNP0320A on D-420
- Features Air Flow Overhead View
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Manitowoc
- MFR # K-00472
- Zoro # G010769260
- Country of Origin United States
- Category Ice Storage Bins
Dimensions
Overall Depth | 34 in |
Overall Width | 30 in |
Overall Height | 1 in |
Details
Item | Ice Machine Bin Adapter |
Material | Stainless Steel |
Color | Gray |
Product Type | Ice Machine Bin Adapter |
Compatible with Manufacturer Model Number | RNP0320A on D-420 |
Features | Air Flow Overhead View |
For Use With | Nugget Ice Machines |
Compatible Manufacturer Part Number | RNP0320A on D-420 |
Compatible Manufacturer Model Number | RNP0320A on D-420 |
For Use with Mfr. Model Number | RNP0320A on D-420 |
For Use With Mfr. Model Number | RNP0320A on D-420 |
Description
Ice Machine Bin Adapter, Product Type Ice Machine Bin Adapter, Material Stainless Steel, Color Gray, Compatible with Manufacturer Model Number RNP0320A on D-420, Overall Height 1 in, Overall Width 30 in, Overall Depth 34 in, Features Air Flow Overhead View, For Use With Nugget Ice Machines
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRINDMASTER CECILWARE CONDENSER FILTER CS-3L, 4 BOWL (210-00585)
- TAYLOR Anti Parallax Mechanical Food Service Thermometer with 0 to 220 (F) (8018N)
- CHEF CRAFT Cup Measuring 2 Cup (20161)
- ICE-O-MATIC Relay 2 Pole 120 V (9101084-01)
- MANITOWOC 22 in W X 50 in H X 34 in D Ice Storage Bin (D420)
- MANITOWOC 30 in W X 38 in H X 34 in D Ice Storage Bin (D400)
- MANITOWOC 48 in W X 50 in H X 34 in D Ice Storage Bin (D970)
- MANITOWOC 48 in W X 29 1/2 in H X 24 in D Ice Maker (IDT1500W-261)
- MANITOWOC 30 in W X 50 in H X 34 in D Ice Storage Bin (D570)
- MANITOWOC 22 in W X 21 1/2 in H X 24 1/2 in D Ice Maker (IDT0420W-161)
- RSVP INTERNATIONAL Ice Cube Tray - Ss (ICE-18)
- Manitowoc Ice Storage Bins