No Product Image Available
Manitowoc

Harness Control Box, 230V, 50 Hz


product price: $132.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Fits Brand MANITOWOC ICE
  • For Use With Mfr. Model Number I1200, ID1402A, ID1403W, ID1403WM, ID1406A, ID1406W, ID1406WM, ID1492N, ID1496N, ID1802A, ID1803W, ID1803WM, ID1806A, ID1806W, ID1806WM, ID1892N, ID1896N, IR1800A, IR1801W, IR1806A, IR1806W, IR1890N, IR1896N, IY1204A, IY1205W, IY1206A, IY1206W, IY1404A, IY1405W, IY1406A, IY1406W, IY1406WM, IY1494N, IY1496N, IY1804A, IY1805W, IY1805WM, IY1806A, IY1806W, IY1806WM, IY1894N, IY1896N, JC1395, SD1402AP, SD1403WP, SD1492NP, SD1802AP, SD1803WP, SD1892NP, SR1800AP, SR1801WP, SR1890NP, SY1404AP, SY1405WP
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Harness Control Box, 230V, 50 Hz
Fits Brand MANITOWOC ICE
For Use With Mfr. Model Number I1200, ID1402A, ID1403W, ID1403WM, ID1406A, ID1406W, ID1406WM, ID1492N, ID1496N, ID1802A, ID1803W, ID1803WM, ID1806A, ID1806W, ID1806WM, ID1892N, ID1896N, IR1800A, IR1801W, IR1806A, IR1806W, IR1890N, IR1896N, IY1204A, IY1205W, IY1206A, IY1206W, IY1404A, IY1405W, IY1406A, IY1406W, IY1406WM, IY1494N, IY1496N, IY1804A, IY1805W, IY1805WM, IY1806A, IY1806W, IY1806WM, IY1894N, IY1896N, JC1395, SD1402AP, SD1403WP, SD1492NP, SD1802AP, SD1803WP, SD1892NP, SR1800AP, SR1801WP, SR1890NP, SY1404AP, SY1405WP

Description

Harness Control Box, 230V, 50 Hz

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.