Shop All Water Filter Cartridges
Manitowoc
Filter Cartridge, 1.25 gpm Flow Rate
Mfr # K00494
Zoro # G903530182
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Food Service, Hospitality, Ice Makers
- Flow Rate 1.25 gpm
- For Use With Ice Machine Filter System
- Service Life 20,000 gal
- Reduces Algae, Bacteria, Chlorine Taste and Odor, Mold, Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manitowoc
- MFR # K00494
- Zoro # G903530182
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Overall Height | 10 1/8 in |
Diameter | 3 1/10 in |
Inside Diameter | 3 1/10 in |
Outside Diameter | 3 1/10 in |
Overall Length | 3 1/8 in |
Removes Particle Size Down To | Less than 1 micron |
Description
Filter Cartridge, Reduces Algae, Bacteria, Chlorine Taste and Odor, Mold, Scale, Micron Rating 0.5 micron, Flow Rate 1.25 gpm, Inside Diameter 3 1/10 in, Outside Diameter 3 1/10 in, Overall Height 10 1/8 in, Service Life 20,000 gal, Filter Media Carbon, Polyphosphate, For Use With Ice Machine Filter System, Application Food Service, Hospitality, Ice Makers, Cartridge Media Carbon, Polyphosphate, Compatible Mfr. Model Number AR-20000-P, Compatible with Grainger Part Number 788EN0
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD ST Suction Tube, 24-7/32in to 40-13/32in (19XH32)
- LEGRIS Metric Push-to-Connect Fitting (3109 10 21)
- GENOVA PRODUCTS LASCO 436132BC Pipe Adapter, 1-1/4 x 1 in, Slip x MIP, PVC, SCH 40 Schedule (PVC 02110 0900HA)
- PARKER 1/4" Compr Brass Mini Ball Valve Inline (4A-MB4LPFA-BP)
- MANITOWOC Pre-Filter, 8 gpm, 5 Micron, 6" O.D., 17 1/8 in H (K-00337)
- MANITOWOC Quick Connect Filter, 1.5 gpm, 1 Micron, 6" O.D., 21 21/64 in H (K-00339)
- MANITOWOC Quick Connect Filter, 0.8 gpm, 1 Micron, 3" O.D., 13 in H (K-00374)
- MANITOWOC Quick Connect Filter, 1 Micron, 6" O.D., 15 1/4 in H (K-00338)
- MANITOWOC Filter Cartridge, 2 gpm Flow Rate (K00495)
- MANITOWOC Filter Cartridge, 1.5 gpm Flow Rate (K00496)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-APH-300-12000SK-3p-3346)
- Manitowoc Water Filter Cartridges