Shop All Ice Storage Bins
Manitowoc
D400 Ice Storage Bin - 365 lb.
Mfr # 499D400
Zoro # G211222915
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,176.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Manitowoc
- MFR # 499D400
- Zoro # G211222915
- Country of Origin China
- Category Ice Storage Bins
Description
Running out of ice can be a huge hassle and slow your business to a grinding halt so make sure that you always have enough onhand with an ice storage bin. This bin pairs with a compatible ice machine so that you can make and store ice during calm shifts and be ready to go when things get busy. And with its many smart design features like an ergonomic lid design for easy scooping and a foaminsulated door that reduces sweating you can be sure that this model will provide reliability and easy use for years to come! 30'' Wide Holds up to 365 lb. of Ice : This ice bin measures 30'' wide and will pair with ice machines of the same or lesser widths an adapter kit may be required see product literature for your specific ice machine / bin combination. It can hold up to 365 lb. of ice at a time making it a great solution for cafes bars and restaurants. StayOpen Door : Designed with convenience and accessibility in mind this bin features a foaminsulated stayopen door so you can easily scoop ice. Side grips let you lift the door with 1 hand from the sides or front of the machine. Internal Scoop Holder : The internal scoop holder makes lost scoops a thing of the past by keeping it inside the ice bin when it's not in use. Additionally it hangs above the ice line for maximum sanitation. Durable CorrosionResistant Finish : The DuraTech stainless steel exterior on this ice bin is durable and corrosion resistant. This finish also makes the bin easy to wipe clean and allows it to maintain its sleek appearance for years to come. Adjustable Legs : Not all floors are perfectly level but the adjustable legs on this ice bin let you take care of this problem by adjusting each leg between 6'' and 7 3/4'' to account for any minor variations in floor grade. This ensures that your bin and ice machine have a perfectly level surface to work on.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION DISHWASHER Gasket Kit (900737)
- ALLIANCE HOSE SPLY CHEMICAL UW60 (F150469)
- GARLAND Pilot Tube Assembly (4528440)
- SCOTSMAN Ice Thickness Sensor (A39031-021)
- MANITOWOC 30 in W X 38 in H X 34 in D Ice Storage Bin (D400)
- MANITOWOC 48 in W X 50 in H X 34 in D Ice Storage Bin (D970)
- MANITOWOC 48 in W X 29 1/2 in H X 24 in D Ice Maker (IDT1500W-261)
- MANITOWOC 22 in W X 50 in H X 34 in D Ice Storage Bin (D420)
- MANITOWOC 22 in W X 26 in H X 23 41/64 in D Ice Maker (UFP0620A-161)
- MANITOWOC 30 in W X 21 1/2 in H X 24 in D Ice Maker (IDT0450W-161)
- KOOLAIRE Stationary Ice Storage Bin, 310 lb Cap (K420)
- Manitowoc Ice Storage Bins