Shop All Ice Storage Bins
Manitowoc
D320 Ice Storage Bin - 264 lb.
Mfr # 499D320
Zoro # G711222927
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,093.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Manitowoc
- MFR # 499D320
- Zoro # G711222927
- Country of Origin China
- Category Ice Storage Bins
Description
Store up to 264 lb. of ice with this Manitowoc D320 ice storage bin. Great for use with a variety of Manitowoc ice machines the bin is designed for easy access for quick sanitary ice retrieval. It features an insulated door that's angled 53 degrees for ergonomic scooping as well as built-in side grips for one-handed use from multiple access points. This allows the worker to stand and scoop ice comfortably from more than one location in front of the bin. It also allows them to grasp the door while scooping for leverage and support. To ensure that the door remains open during the scooping process the door is outfitted with a cammed self-latch to prevent premature closing.**An NSF-approved ice scoop with built-in knuckle and thumb guards is included with the bin to help prevent cross-contamination. It boasts a 5.3 lb. ice capacity ensuring that retrieval is as efficient as possible.**This ice storage bin is built with exterior Duratech metal that resists corrosion and smudging better than stainless steel for brilliant luster and long-lasting reliability. Plus the bin liner is blue polyurethane which enhances the clearness of ice. The bin is designed for use with select Indigo series and flaker and nugget ice machines.**Overall Dimensions:*Left to Right: 22''*Front to Back: 34''*Height: 38''*Capacity: 264 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL 1/4-20 x 3/8" Screw (35782)
- KING KOOKER Cajun Seasoning, 34 oz. (XLG039)
- ALLPOINTS Water Inlet Valve 208/230V/240V For Manitowoc, MAN000007966 (58-1176)
- COMMERCIAL Red Table Tent (86406)
- MANITOWOC 48 in W X 50 in H X 34 in D Ice Storage Bin (D970)
- MANITOWOC Ice Scoop Mount, ABS, 7 1/4" L, 11" W (K-00461)
- MANITOWOC 22 in W X 50 in H X 34 in D Ice Storage Bin (D420)
- MANITOWOC 30 in W X 50 in H X 34 in D Ice Storage Bin (D570)
- MANITOWOC 22 in W X 26 in H X 23 41/64 in D Ice Maker (UFP0620A-161)
- MANITOWOC 22 in W X 21 1/2 in H X 24 1/2 in D Ice Maker (IDT0420W-161)
- HAPCO-ELMAR R1000VAN-Essential 3 Qt. Round Ice Bucket W/ Handles, Vanilla, PK 36 (R1000VAN)
- Manitowoc Ice Storage Bins