Shop All Ice and Beverage Machine Parts
Manitowoc
CVDF1800 Remote Ice Machine Condenser - 208-230V 1 Phase
Mfr # 499CVDF1800V
Zoro # G711465171
product price: $5,009.99
/ea
Free Shipping & Returns
$5,009.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manitowoc
- MFR # 499CVDF1800V
- Zoro # G711465171
- Country of Origin China
- Category Ice and Beverage Machine Parts
Description
When used in conjunction with an iF1800C remote ice cube machine this Manitowoc CVDF1800 remote ice machine condenser provides quieter operation than comparable remote condenser units! The secret is the unit's cool vapor defrost CVD technology which is quieter and more efficient than the hot gas evaporator systems utilized by traditional remote condenser machines. Just connect your ice machine via a remote tubing line kit sold separately and this remote condenser will effectively dissipate heat at a convenient location away from the ice machine.**In addition to a quieter operation this remote condenser will help lower the ambient temperature around your ice machine which drastically improves efficiency while providing a more comfortable environment for your staff. This unit requires a 208-230V 1 phase electrical connection for operation.**- Maximum line length: 100'**- Maximum vertical rise: 35' above machine**- Maximum vertical drop: 15' below machine**- Operates between -20-130 degrees Fahrenheit**Overall Dimensions:*Left to Right: 34''*Front to Back: 24 1/8''*Height: 25 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILTRETE 14 in. W X 30 in. H X 1 in. D Fiberglass 7 MERV Pleated Air Filter (9884DC-6)
- MCDONNELL & MILLER Low Water Cut Out with Probe (751P-MT-120)
- ACCUMULAIR Pleated Air Filter, 16" x 27" x 1", 4 Pack (FB16X27_4)
- TACO Zone Valve, 2 Way, NC, 3/4 In Sweat (Z075C2-2)
- MANITOWOC Ice Scoop, 6 oz. (3302583)
- MANITOWOC Ice Thickness Control (76-0160-3)
- MANITOWOC Plug Assembly Copeland (2006233)
- MANITOWOC Ice Machine Drain Pump (K-00376)
- MANITOWOC Copper Strap, TXV Bulb, 1/2 OD (3000503)
- MANITOWOC Dump Valve (000001768)
- FOLLETT ICE IM Board (PI502331)
- Manitowoc Ice and Beverage Machine Parts