Shop All Control Parts
Manitowoc
Control Box Harness, 230V, 50 Hz, 1 Phase
Mfr # 000007180
Zoro # G6386768
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number I0450, ID1003WM, ID1006A, ID1006W, ID1006WM, ID1092N, ID1096N, ID1106A, ID1106W, ID1196N, IR0850A, IR0851W, IR0856A, IR0856W, IR0890N, IR0896N, IR0906A, IR0906W, IR0996N, IY0304A, IY0305W, IY0306A, IY0306W, IY0454A, IY0455W, IY0456A, IY0456W, IY0604A, IY0604AP, IY0605W, IY0605WM, IY0605WP, IY0606A, IY0606W, IY0694N, IY0694NP, IY0696N, IY0854A, IY0855W, IY0856A, IY0856W, IY0894N, IY0896N, IY0906A, IY0906W, IY0996N, IY1004A, IY1005W, IY1006A, IY1006W, IY1094N, IY1096N, IY1106A, IY1106W, IY1196N
- Fits Brand MANITOWOC ICE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manitowoc
- MFR # 000007180
- Zoro # G6386768
- Country of Origin Mexico
- Category Control Parts
Details
Item | Control Box Harness, 230V, 50 Hz, 1 Phase |
For Use With Mfr. Model Number | I0450, ID1003WM, ID1006A, ID1006W, ID1006WM, ID1092N, ID1096N, ID1106A, ID1106W, ID1196N, IR0850A, IR0851W, IR0856A, IR0856W, IR0890N, IR0896N, IR0906A, IR0906W, IR0996N, IY0304A, IY0305W, IY0306A, IY0306W, IY0454A, IY0455W, IY0456A, IY0456W, IY0604A, IY0604AP, IY0605W, IY0605WM, IY0605WP, IY0606A, IY0606W, IY0694N, IY0694NP, IY0696N, IY0854A, IY0855W, IY0856A, IY0856W, IY0894N, IY0896N, IY0906A, IY0906W, IY0996N, IY1004A, IY1005W, IY1006A, IY1006W, IY1094N, IY1096N, IY1106A, IY1106W, IY1196N |
Fits Brand | MANITOWOC ICE |
Description
Control Box Harness, 230V, 50 Hz, 1 Phase
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER FLOW 14 in. Air-Tite Take-Off (ATTO14)
- JOHNSON CONTROLS Differential Pressure Control, SPDT (P74EA-8C)
- DAYTON Standard-Duty Industrial Fan 24" Non-Oscillating, 208-230/460VAC, 6000 CFM (1VCG7)
- ZORO SELECT Drum Heater, 55Gal, 8.7A, 115V, L66 3/4In (3CDA1)
- MANITOWOC Start Relay (2007929)
- MANITOWOC Control Board, 115-230V, 50/60 Hz (000001238)
- RHEEM Limit Switch, 105 Deg F Opn/95 Deg F Cl (47-22860-01)
- SUPCO Manual Reset Thermostat, 200 deg. F (SHM200)
- ERIE Actuator, 120V, N/O, HCO, S/R (AH23B020)
- YORK Control Board (S1-031-09156-000)
- CARRIER Limit Switch 215 Deg. F, M/R (HH18HA416)
- Manitowoc Control Parts