Shop All Control Parts
Manitowoc
Adapter, 0.50 I.D. x 0.63" O.D., 1/2" NPTF
Mfr # B8706083
Zoro # G7307511
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Manitowoc Beverage
- For Use With Mfr. Model Number 300W04, SY0854AP, SY0855W, SY0855WM, SY0855WP, SY0874C, SY0894N, SY0894NP, SY1004A, SY1004AP, SY1005W, SY1005WM, SY1005WP, SY1074C, SY1094N, SY1094NP, SY1204A, SY1205W, SY1274C, SY1404A, SY1404AP, SY1405W, SY1405WM, SY1405WP, SY1474C, SY1494N, SY1494NP, SY1604A, SY1604AP, SY1605W, SY1605WM, SY1605WP, SY1694N, SY1694NP, SY1804A, SY1804AP, SY1805W, SY1805WM, SY1805WP, SY1874C, SY1894N, SY1894NP, SY2074C, SY2174C, SY3074C, SY3305W, SY3305WHP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manitowoc
- MFR # B8706083
- Zoro # G7307511
- Country of Origin China
- Category Control Parts
Details
Item | Adapter, 0.50" I.D. x 0.63" O.D., 1/2" NPTF |
Fits Brand | Manitowoc Beverage |
For Use With Mfr. Model Number | 300W04, SY0854AP, SY0855W, SY0855WM, SY0855WP, SY0874C, SY0894N, SY0894NP, SY1004A, SY1004AP, SY1005W, SY1005WM, SY1005WP, SY1074C, SY1094N, SY1094NP, SY1204A, SY1205W, SY1274C, SY1404A, SY1404AP, SY1405W, SY1405WM, SY1405WP, SY1474C, SY1494N, SY1494NP, SY1604A, SY1604AP, SY1605W, SY1605WM, SY1605WP, SY1694N, SY1694NP, SY1804A, SY1804AP, SY1805W, SY1805WM, SY1805WP, SY1874C, SY1894N, SY1894NP, SY2074C, SY2174C, SY3074C, SY3305W, SY3305WHP |
Description
Adapter, 0.50 In. I.D. x 0.63 In. O.D., 1/2 In. NPTF
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURASHIELD Portable Air Cleaner, 1,100 cfm, 3 Speed (SMART-1000-1v)
- DUOSEAL Vacuum Pump, 1 HP, 10.6 cfm, 115/230V (1376B-01)
- ROXUL 2 in x 48 in x 24 in Mineral Wool High Temperature Insulation, 8# (40205)
- DAYTON Replacement Blower 'Wheel (2ZB33)
- MANITOWOC Start Relay (2007929)
- MANITOWOC Control Board, 115-230V, 50/60 Hz (000001238)
- FENWAL Control Board, 24V (35-615526-115)
- ERIE Actuator, 2 Position, 277V (AG13T000)
- FENWAL Control Board, 24V (35-655600-003)
- TRUE Door Gasket, 25-3/4 in. x 54-1/8 in. (810803)
- RHEEM Integrated Furnace Control (62-102784-01)
- Manitowoc Control Parts