Shop All Ice Makers
Manitowoc
48 in W X 29 1/2 in H X 24 in D Ice Maker
Mfr # IYT1900A-261
Zoro # G5357508
product price: $12,133.99
/ea
Free Shipping & Returns
$12,133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ice Machine Style Modular
- Ice Production per Day 1,965 lb
- Ice Machine Storage Capacity Does Not Store Ice
- Cube Type Half Dice
- Condenser Cooling - Ice Machines Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manitowoc
- MFR # IYT1900A-261
- Zoro # G5357508
- Country of Origin Mexico
- Category Ice Makers
Dimensions
Overall Width - Ice Machines | 48 in |
Overall Height - Ice Machines | 29 1/2 in |
Overall Depth - Ice Machines | 24 in |
Cord Length | No cord included |
Overall Depth | 24 in |
Overall Height | 29 1/2 in |
Overall Width | 48 in |
Water Inlet Connection Size | 3/8 in |
Description
Ice Maker, Ice Production per Day 1,965 lb, Cube Type Half Dice, Overall Height 29 1/2 in, Overall Width 48 in, Overall Depth 24 in, Voltage 208/230V AC, Antimicrobial Yes, Energy Star Compliant Yes, Ice Machine Style Modular, Condenser Cooling Air, Water Supply Connection Type 3/8 in FPT, Control Type Not a Dispenser, Refrigerant Type R-410a, Color Silver, Current 20.1 A, Drain Type 1/2 in FPT, Exterior Material Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOLLETT Valve, 240V Horton S30 (01107515)
- VOLLRATH 8 3/4 in x 2 in Waste Chute (8Y802)
- SANI-LAV Sheet Pan, Stainless Steel, Gauge 18, NSF 2 (202-1)
- MONARCH Tablecloths 62 x 62 White , 6PK (TL-62X62-WHITE)
- MANITOWOC 30 in W X 21 1/2 in H X 24 in D Ice Maker (IYT0500A-161)
- MANITOWOC 30 in W X 60 1/2 in H X 32 in D Ice/Water Dispenser (SFA-292-161)
- MANITOWOC 19 11/16 in W X 36 in H X 22 11/32 in D Ice Maker (UDE0080A-161)
- MANITOWOC 19 11/16 in W X 36 in H X 22 11/32 in D Ice Maker (UDE0065A-161)
- MANITOWOC 30 in W X 38 1/2 in H X 28 in D Ice Maker (UDF0310A-161)
- MANITOWOC 48 in W X 29 1/2 in H X 24 in D Ice Maker (IDT1500A-261)
- SCOTSMAN Ice Maker and Dispenser, 12 lb Storage (HID312A-1)
- Manitowoc Ice Makers