Shop All Ice Makers
Manitowoc
30 in W X 38 1/2 in H X 28 in D Ice Maker
Mfr # UDF0310A-161
Zoro # G4842813
product price: $4,091.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$4,091.99
Free 30-Day Returns
Key Features
- Ice Machine Style Undercounter
- Ice Production per Day 286 lb
- Ice Machine Storage Capacity 100 lb
- Cube Type Dice
- Condenser Cooling - Ice Machines Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manitowoc
- MFR # UDF0310A-161
- Zoro # G4842813
- Country of Origin China
- Category Ice Makers
Dimensions
Overall Width - Ice Machines | 30 in |
Overall Height - Ice Machines | 38 1/2 in |
Overall Depth - Ice Machines | 28 in |
Overall Height | 38 1/2 in |
Inlet Size | 3/8" FPT |
Cord Length | 6 ft |
Overall Depth | 28 1/2 in |
Overall Width | 30 in |
Water Inlet Connection Size | 3/8 in |
Description
Ice Maker, Condenser Cooling Air, Cube Type Dice, Ice Production per Day 286 lb, Storage Capacity 119 lb, Overall Height 38 1/2 in, Overall Width 30 in, Overall Depth 28 1/2 in, Antimicrobial No, Energy Star Compliant No, Ice Machine Style Undercounter, Water Supply Connection Type 3/8 in FPT, Refrigerant Type R-404a, Voltage 115V, Color Silver, Control Type Not a Dispenser, Cord Length 6 ft, Current 10 A, Drain Type 1/2 in FPT Ice Bin Drain
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELFIELD Hinge Kit (0420067-S)
- BAR MAID Brush Kit (Glass Washer) (BRS-1720SL)
- MOEN Hilliard 1H Tub/Shwr Srn (82537SRN)
- DEXTER RUSSELL Paring Knife, Veg/Utility (15313)
- MANITOWOC 30 in W X 29 1/2 in H X 24 1/2 in D Ice Maker (IDT1200A-261)
- MANITOWOC 26 in W X 38 1/2 in H X 28 in D Ice Maker (UDF0140A-161)
- MANITOWOC 19 11/16 in W X 36 in H X 22 11/32 in D Ice Maker (UDE0080A-161)
- MANITOWOC 19 11/16 in W X 36 in H X 22 11/32 in D Ice Maker (UDE0065A-161)
- MANITOWOC 30 in W X 29 1/2 in H X 24 1/2 in D Ice Maker (IDT1200W-261)
- MANITOWOC 26 in W X 38 1/2 in H X 28 in D Ice Maker (UYF0190A-161)
- WHYNTER 9-1/2" W X 13″ H X 14″ D Ice Maker, Ice Production Per Day: 27 lbs. (IMC-270MR)
- Manitowoc Ice Makers