Shop All Ice Makers
Manitowoc
30 in W X 29 1/2 in H X 24 1/2 in D Ice Maker
Mfr # IDT1200W-261
Zoro # G5060988
product price: $8,672.99
/ea
Free Shipping & Returns
$8,672.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ice Machine Style Modular
- Ice Production per Day 1,078 lb
- Ice Machine Storage Capacity Does Not Store Ice
- Cube Type Dice
- Condenser Cooling - Ice Machines Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manitowoc
- MFR # IDT1200W-261
- Zoro # G5060988
- Country of Origin Mexico
- Category Ice Makers
Dimensions
Overall Width - Ice Machines | 30 in |
Overall Height - Ice Machines | 29 1/2 in |
Overall Depth - Ice Machines | 24 1/2 in |
Cord Length | No cord included |
Overall Width | 30 in |
Overall Height | 29 1/2 in |
Overall Depth | 24 1/2 in |
Water Inlet Connection Size | 3/8 in |
Description
Ice Maker, Ice Production per Day 1,078 lb, Cube Type Dice, Overall Height 29 1/2 in, Overall Width 30 in, Overall Depth 24 1/2 in, Voltage 208/230V AC, Antimicrobial Yes, Energy Star Compliant No, Ice Machine Style Modular, Condenser Cooling Water, Water Supply Connection Type 3/8 in FPT, Control Type Not a Dispenser, Refrigerant Type R-410a, Color Silver, Current 13.4 A, Drain Type 1/2 in FPT, Exterior Material Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Chamber, Air Mixing (7/16"Slip) (G46-4361)
- T&S BRASS Nozzle Assembly W/ Clevis (Chrome Plated) (009545-40)
- HENNY PENNY Cooling Fan (16688)
- T&S BRASS Nipple - Supply, 1/2" Straight For - Part# B0425M (B0425M)
- MANITOWOC 19 11/16 in W X 36 in H X 22 11/32 in D Ice Maker (UDE0065A-161)
- MANITOWOC 30 in W X 16 1/2 in H X 24 1/2 in D Ice Maker (IYT0300A-161)
- MANITOWOC 22 in W X 21 1/2 in H X 24 1/2 in D Ice Maker (IYT0420A-161)
- MANITOWOC 48 in W X 29 1/2 in H X 24 in D Ice Maker (IDT1500A-261)
- MANITOWOC 19 11/16 in W X 36 in H X 22 11/32 in D Ice Maker (UDE0080A-161)
- MANITOWOC 26 in W X 38 1/2 in H X 28 in D Ice Maker (UYF0190A-161)
- KOOLAIRE Ice Cube Machine, 515 lb Ice Produce/Day (KDT0500A)
- Manitowoc Ice Makers