Shop All Ice Makers
Manitowoc
30 in W X 27 23/64 in H X 23 5/8 in D Ice Maker
Mfr # RNF1100A-261
Zoro # G5828669
product price: $9,309.99
/ea
Free Shipping & Returns
$9,309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ice Machine Style Modular
- Ice Production per Day 1,078 lb
- Ice Machine Storage Capacity Does Not Store Ice
- Cube Type Nugget
- Condenser Cooling - Ice Machines Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manitowoc
- MFR # RNF1100A-261
- Zoro # G5828669
- Country of Origin Mexico
- Category Ice Makers
Dimensions
Overall Width - Ice Machines | 30 in |
Overall Height - Ice Machines | 27 23/64 in |
Overall Depth - Ice Machines | 23 5/8 in |
Cord Length | No cord included |
Overall Height | 27 3/8 in |
Overall Width | 30 in |
Overall Depth | 23 5/8 in |
Water Inlet Connection Size | 3/8 in |
Description
Ice Maker, Ice Production per Day 1,078 lb, Cube Type Nugget, Overall Height 27 3/8 in, Overall Width 30 in, Overall Depth 23 5/8 in, Voltage 208/230V AC, Antimicrobial No, Energy Star Compliant No, Ice Machine Style Modular, Condenser Cooling Air, Water Supply Connection Type 3/8 in FPT, Control Type Not a Dispenser, Refrigerant Type R-404a, Color Silver, Current 14.2 A, Drain Type 1/2 in MPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENN-UNION Terminal, Push (12-10) (100) Pk (FR9C250)
- TEC Knob 2 D, Off-On-(Sim) (SPCK2)
- GOOD2GROW Good2Grow Single Serve Grape Juice 6 fl. oz., PK12 (68120)
- TABLECRAFT Cutting Mat, Flexible, 12x18, PK6 (FCB1218W)
- MANITOWOC 19 11/16 in W X 36 in H X 22 11/32 in D Ice Maker (UDE0080A-161)
- MANITOWOC 30 in W X 60 1/2 in H X 32 in D Ice/Water Dispenser (SFA-292-161)
- MANITOWOC 22 in W X 21 1/2 in H X 24 1/2 in D Ice Maker (IYT0420A-161)
- MANITOWOC 26 in W X 38 1/2 in H X 28 in D Ice Maker (UYF0190A-161)
- MANITOWOC 26 in W X 38 1/2 in H X 28 in D Ice Maker (UDF0140A-161)
- MANITOWOC 48 in W X 29 1/2 in H X 24 in D Ice Maker (IDT1500A-261)
- NEXEL Self-Contained Under Counter Ice Machine, Air Cooled, 280 Lb. Production/24 Hrs. (SK-289S)
- Manitowoc Ice Makers