Shop All Ice Makers
Manitowoc
30 in W X 21 1/2 in H X 24 1/2 in D Correctional Facility Ice Maker
Mfr # IDT0750A-261P
Zoro # G5118963
product price: $6,318.99
/ea
Free Shipping & Returns
$6,318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ice Machine Style Modular
- Ice Production per Day 680 lb
- Ice Machine Storage Capacity Does Not Store Ice
- Cube Type Dice
- Condenser Cooling - Ice Machines Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manitowoc
- MFR # IDT0750A-261P
- Zoro # G5118963
- Country of Origin Mexico
- Category Ice Makers
Dimensions
Overall Width - Ice Machines | 30 in |
Overall Height - Ice Machines | 21 1/2 in |
Overall Depth - Ice Machines | 24 1/2 in |
Cord Length | No cord included |
Overall Width | 30 in |
Overall Height | 21 1/2 in |
Overall Depth | 24 in |
Water Inlet Connection Size | 3/8 in |
Description
Correctional Facility Ice Maker, Ice Production per Day 680 lb, Cube Type Dice, Overall Height 21 1/2 in, Overall Width 30 in, Overall Depth 24 in, Voltage 208/230V AC, Antimicrobial Yes, Energy Star Compliant Yes, Ice Machine Style Modular, Condenser Cooling Air, Water Supply Connection Type 3/8 in FPT, Control Type Not a Dispenser, Refrigerant Type R-410a, Color Silver, Current 11.1 A, Drain Type 1/2 in FPT, Exterior Material Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Tong, Black, 12 in. L, Plastic (PCT12BK)
- HATCO Signal Light 1/2" Green 125V (02.19.155.00)
- PLANTERS Planters Salted Cocktail Peanuts 3.5 oz. Tin, PK6 (10029000071503)
- UNIWORLD Stomper - Plastic For - Part# Uwd812Pls (UWD812PLS)
- MANITOWOC 26 in W X 38 1/2 in H X 28 in D Ice Maker (UYF0190A-161)
- MANITOWOC 30 in W X 60 1/2 in H X 32 in D Ice/Water Dispenser (SFA-292-161)
- MANITOWOC 30 in W X 21 1/2 in H X 24 in D Ice Maker (IYT0500A-161)
- MANITOWOC 30 in W X 29 1/2 in H X 24 1/2 in D Ice Maker (IDT1200A-261)
- MANITOWOC 30 in W X 16 1/2 in H X 24 1/2 in D Ice Maker (IYT0300A-161)
- MANITOWOC 29 5/32 in W X 39 1/2 in H X 27 11/64 in D Ice Maker (UNP0300A-161)
- AMGOOD 18.5in x 36in. 33in. Stainless Steel Ice Chest with Sliding Lid. Large Ice Bin, NSF (ICE BIN FSIB-183615-Z)
- Manitowoc Ice Makers