Shop All Ice Makers
Manitowoc
26 in W X 38 1/2 in H X 28 in D Ice Maker
Mfr # UYF0240W-161
Zoro # G5061003
product price: $3,899.99
/ea
Free Shipping & Returns
$3,899.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ice Machine Style Undercounter
- Ice Production per Day 207 lb
- Ice Machine Storage Capacity 80 lb
- Cube Type Half Dice
- Condenser Cooling - Ice Machines Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manitowoc
- MFR # UYF0240W-161
- Zoro # G5061003
- Country of Origin China
- Category Ice Makers
Dimensions
Overall Width - Ice Machines | 26 in |
Overall Height - Ice Machines | 38 1/2 in |
Overall Depth - Ice Machines | 28 in |
Cord Length | 6 ft |
Overall Height | 38 1/2 in |
Overall Depth | 28 1/2 in |
Overall Width | 26 in |
Water Inlet Connection Size | 3/8 in |
Description
Ice Maker, Condenser Cooling Water, Cube Type Half Dice, Ice Production per Day 207 lb, Storage Capacity 90 lb, Overall Height 38 1/2 in, Overall Width 26 in, Overall Depth 28 1/2 in, Antimicrobial No, Energy Star Compliant No, Ice Machine Style Undercounter, Water Supply Connection Type 3/8 in FPT, Refrigerant Type R-404a, Voltage 115-120 V, Color Silver, Control Type Not a Dispenser, Cord Length 6 ft, Current 7 A, Drain Type 1/2 in FPT Ice Bin Drain
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Food Pan, Polycarbonate, Full, 20-3/4 In (FP14)
- CRESTWARE Perforated Portion Controller, 2 oz. (SPO2P)
- CRESTWARE Blade with Frame, 3/8 In W, Aluminum (PB38)
- ALLIANCE MODULE THERMOSTAT W/PACK-24V (431347P)
- MANITOWOC 22 in W X 21 1/2 in H X 24 1/2 in D Ice Maker (IDT0420A-161)
- MANITOWOC 19 11/16 in W X 36 in H X 22 11/32 in D Ice Maker (UDE0080A-161)
- MANITOWOC 30 in W X 38 1/2 in H X 28 in D Ice Maker (UDF0310A-161)
- MANITOWOC 22 in W X 21 1/2 in H X 24 1/2 in D Ice Maker (IYT0420A-161)
- MANITOWOC 16 1/4 in W X 42 in H X 24 in D Ice/Water Dispenser (CNF0202A-161)
- MANITOWOC 26 in W X 38 1/2 in H X 28 in D Ice Maker (UDF0140A-161)
- KOOLAIRE Ice Cube Machine, 169 lb Ice Produce/Day (KYF0150A)
- Manitowoc Ice Makers