Shop All Ice Makers
Manitowoc
26 in W X 38 1/2 in H X 28 in D Ice Maker
Mfr # UDF0140A-161
Zoro # G4770241
product price: $3,039.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$3,039.99
Free 30-Day Returns
Key Features
- Ice Machine Style Undercounter
- Ice Production per Day 135 lb
- Ice Machine Storage Capacity 90 lb
- Cube Type Dice
- Condenser Cooling - Ice Machines Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Manitowoc
- MFR # UDF0140A-161
- Zoro # G4770241
- Country of Origin China
- Category Ice Makers
Dimensions
Overall Width - Ice Machines | 26 in |
Overall Height - Ice Machines | 38 1/2 in |
Overall Depth - Ice Machines | 28 in |
Inlet Size | 3/8" FPT |
Overall Height | 38 1/2 in |
Overall Width | 26 in |
Overall Depth | 28 1/2 in |
Cord Length | 6 ft |
Water Inlet Connection Size | 3/8 in |
Description
Ice Maker, Condenser Cooling Air, Cube Type Dice, Ice Production per Day 135 lb, Storage Capacity 90 lb, Overall Height 38 1/2 in, Overall Width 26 in, Overall Depth 28 1/2 in, Antimicrobial No, Energy Star Compliant No, Ice Machine Style Undercounter, Water Supply Connection Type 3/8 in FPT, Refrigerant Type R-404a, Voltage 115V, Color Silver, Control Type Not a Dispenser, Cord Length 6 ft, Current 5 A, Drain Type 1/2 in FPT Bin Drain; 1/2 in FPT Ice Making Water Drain
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THICK & EASY Thick & Easy Instant Food & Beverage Thickener 8 oz. Can, PK12 (17938)
- CAMBRO 18 in x 14 in Sherwood Green Fast Food Tray (1418FF119)
- E-LIVING STORE DII Black Commercial Quality 18x18 Napkin, 12PK (FBA43766)
- BLUE DONUTS Hanging 3 Tier Fruit Basket Metal Wire Storage Organizer, Silver (BD3914418)
- MANITOWOC 30 in W X 38 1/2 in H X 28 in D Ice Maker (UDF0310A-161)
- MANITOWOC 22 in W X 21 1/2 in H X 24 1/2 in D Ice Maker (IYT0420A-161)
- MANITOWOC 30 in W X 21 1/2 in H X 24 in D Ice Maker (IYT0500A-161)
- MANITOWOC 30 in W X 16 1/2 in H X 24 1/2 in D Ice Maker (IYT0300A-161)
- MANITOWOC 48 in W X 29 1/2 in H X 24 in D Ice Maker (IDT1500A-261)
- MANITOWOC 19 11/16 in W X 36 in H X 22 11/32 in D Ice Maker (UDE0065A-161)
- HOSHIZAKI 17 3/4 in W X 39 in H X 24 in D Ice Maker (KM-81BAJ)
- Manitowoc Ice Makers